Apply to be a TradeMaster!
Main product image of 18 Series Terminal Connector, Angle, Female, 400A Max, 600V Bus Bar Mount Termination, #2-4/0 Cable Range (Blue)
Magnifying glass
Hover image to zoom

18 Series Terminal Connector, Angle, Female, 400A Max, 600V Bus Bar Mount Termination, #2-4/0 Cable Range (Blue)

Brand:
Leviton
SKU:
18F21-UB
Rating:
(0)
Q&A:
(0)
18 Series Terminal Connector, Angle, Female, 400A Max, 600V Bus Bar Mount Termination, #2-4/0 Cable Range (Blue)
Magnifying glass
Hover image to zoom
$52.71 each
Out of Stock
Out of Stock
Get it Fri, Oct 16 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Leviton's Rhino-Hide Single Pole Cam-Type Connectors supply temporary electrical power for both indoor and outdoor applications. These devices are designed for easy assembly and disassembly, without special tools.
  • Shatter and crack proof high durometer thermoplastic vulcanizate (TPV - Santoprene)
  • Common applications: entertainment, oil and gas, mining operations, power distribution, construction sites, and other temporary power applications
  • 15, 16/18, and 17 Series devices are NEMA 3R-Rated for use in outside locations
  • Color-coding provides fast and easy phase identification

Specifications
  • Country of Origin: Mexico
  • RoHS Compliant: FALSE

Specs

–
Country of Origin:

Mexico

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy