Apply to be a TradeMaster!
Main product image of 19 Series Cam-type Female Detachable Plug, Ball Nose, Cable Range-350-500MCM, 690A (Black)
Magnifying glass
Hover image to zoom

19 Series Cam-type Female Detachable Plug, Ball Nose, Cable Range-350-500MCM, 690A (Black)

Brand:
Leviton
SKU:
19D24-E
Rating:
(0)
Q&A:
(0)
19 Series Cam-type Female Detachable Plug, Ball Nose, Cable Range-350-500MCM, 690A (Black)
Magnifying glass
Hover image to zoom
$256.71 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Female Connection
Product Highlight: Amperage
690 Amps
Product Highlight: Color
Black
Product Highlight: Voltage
600V

Description

–
Features
  • The 19 Series Ball Nose connectors and panel receptacles are insulated for water tightness and safety. They allow you to quickly connect or disconnect equipment. They have become the industry standard for multiple operator stations, distribution panels, stress relieving and numerous other applications.

Specifications
  • Contact Cat. No.: 19D24-C
  • Sleeve Material: Santroprene TPV
  • Color: Black
  • Contact Material: Brass
  • RoHS Compliant: FALSE
  • Country of Origin: Please Contact Customer Service
  • Strain Relief: Copper Wire
  • Max. Amperage: 690 Amp
  • Cable Range: 350-500MCM AWG
  • Max. Voltage: 600 Volt
  • Gender: Female
  • Insulator Cat. No.: 19SDF-E
  • Connection Type: Double Set Screw

Specs

–
Connection Type:

Female

Amperage:

690

Color:

Black

Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy