Apply to be a TradeMaster!
Main product image of 1-Gang Die-Cast Weatherproof Box w/ Three 1/2" Diameter Outlets, Includes Mounting Hardware and Inserts to Cover Unused Openings, GRAY
Magnifying glass
Hover image to zoom

1-Gang Die-Cast Weatherproof Box w/ Three 1/2" Diameter Outlets, Includes Mounting Hardware and Inserts to Cover Unused Openings, GRAY

Brand:
Leviton
SKU:
1GM53-GY
Rating:
(0)
Q&A:
(0)
1-Gang Die-Cast Weatherproof Box w/ Three 1/2" Diameter Outlets, Includes Mounting Hardware and Inserts to Cover Unused Openings, GRAY
Magnifying glass
Hover image to zoom
$10.37 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Warranty
1 Year Warranty

Description

–
Features
  • Ruggedly constructed to seal out moisture, dust, debris, and insects, while providing easy access to receptacles and switches
  • Ideal for outdoor power, landscape, accent and holiday lighting
  • Complies with the National Electric Code (2017) Section 406.9 for weatherproof enclosures in damp and wet locations.

Specifications
  • RoHS: Compliant
  • Warranty: 1-Year Limited
  • Country of Origin: India
  • Device Type: Back Box
  • Cover/Lid: Aluminum
  • RoHS Compliant: TRUE
  • Construction: Aluminum
  • NEMA Rating: Rated 3R
  • Cover/Lid: Aluminum
  • CULUS Listed: E92327
  • Color: Gray
  • Mounting Screws: Steel
  • CULUS Listed: E92327
  • Orientation: Horizontal
  • NEMA Rating: Rated 3R
  • Construction: Aluminum
  • Mounting Screws: Steel
  • RoHS: Compliant

Specs

–
Color:

Gray

Product Type:

Back Box

Country of Origin:

India

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy