Apply to be a TradeMaster!
Main product image of Submeter, Indoor, 120v, 1 Phase 2 Wire, Max 400a, 1 Split Core Current Transformer, Electric Meter Kit
Magnifying glass
Hover image to zoom

Submeter, Indoor, 120v, 1 Phase 2 Wire, Max 400a, 1 Split Core Current Transformer, Electric Meter Kit

Brand:
Leviton
SKU:
1K120-4W
Rating:
(0)
Q&A:
(0)
Submeter, Indoor, 120v, 1 Phase 2 Wire, Max 400a, 1 Split Core Current Transformer, Electric Meter Kit
Magnifying glass
Hover image to zoom
$694.94 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
400 Amps

Description

–
Features
  • Measures kWh and demand (optional)
  • Large LCD display shows kWh and optional peak and instantaneous kW with Demand Reset
  • Enclosure options include surface mount industrial grade JIC steel indoor and NEMA 4X outdoor
  • Load Indicator LED verifies meter functionality
  • Interfaces with numerous communication systems Hardwired Automatic Meter Reading (AMR) or wireless AMR
  • Equipped standard with an Isolated Pulse Output channel for easy AMR/BAS/BMS/EMS interface
  • Conforms to all applicable standards of ANSI C12.1
  • Utilizes revenue-grade 0.5% accuracy class 0.1A secondary solid core Current transformers (CTs) that conform to all applicable ANSI requirements or 1.0% accuracy split-core CTs
  • The Leviton VerifEye Series 1000 line of revenue-grade submeters meets all measurement and verification-based opportunities including load management and LEED rating achievement. Designed to provide a simple and effective process for accurately capturing measurements of power consumption, Series 1000 submeters are easy to specify and install for new construction and retrofits. Do you have a question about submetering? Contact us to learn more.
  • Up to three sets of CTs per phase can be paralleled per meter without the need for a meter multiplier
  • CT lead length maximum: 48
  • Reverse Phase Indicator LED illuminates if the meter is improperly installed
  • UL/cUL Listed Energy Usage Monitor per CCN FTRZ
  • Five year warranty

Specifications
  • CTs Included: 1 Split Core CT
  • Amperage: 400 A
  • Product Line: Series 1000 Kit
  • Voltage: 120 VAC 1PH 2W
  • Communication: Pulse Output
  • Product Type: Submeter and Current Transformer(s)
  • Enclosure: Indoor (NEMA 1)
  • RoHS Compliant: FALSE
  • Country of Origin: United States
  • Meter Configuration: Single Meter

Specs

–
Amperage:

400

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy