Apply to be a TradeMaster!
Main product image of 1-Gang 18" Stainless Steel Power Pedestal Kit, Surface Mount Flush Hinged Top, Bronze
Magnifying glass
Hover image to zoom

1-Gang 18" Stainless Steel Power Pedestal Kit, Surface Mount Flush Hinged Top, Bronze

Brand:
Leviton
SKU:
1PF18-1Z
Rating:
(0)
Q&A:
(0)
1-Gang 18" Stainless Steel Power Pedestal Kit, Surface Mount Flush Hinged Top, Bronze
Magnifying glass
Hover image to zoom
$1,243.14 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Bronze

Description

–
Features
  • VERSATILE ideal for a variety of applications including campgrounds, public parks, airports, campuses, commercial buildings, and more Pedestals are proudly made in the USA. See individual catalog number pages for electrical wiring device country of origin.
  • SAFE bring power to previously unreachable locations in a weatherproof, NEMA 3R rated enclosure
  • CONVIENENT easy to mount and install with a variety of device configurations

Specifications
  • Voltage: 125 VAC
  • Maximum Dimensions: 18.0"H x 4.27"W x 4.89"D
  • Height: 18"
  • Color: Bronze
  • Mounting Plate: 1-Gang Decora
  • Construction: Welded pedestal body, base and weatherproof cover
  • RoHS Compliant: FALSE
  • Max. Amperage: 20A Max
  • Hinge Type: Flush
  • Grounding: Stainless Steel (Pre-installed Lug)
  • Application: Commercial, RV/Campsites
  • Top: Lockable Hinged Flush Mount Top
  • Warranty: 1-Year Limited
  • Mounting Hardware: Anchors Included
  • Conduit Feeds: Accommodates two 1-1/2" conduit raceways
  • Receptacle Compatibility: Decora Style
  • Certification/Listing: cULus, NOM
  • Country of Origin: Please Contact Customer Service
  • Kitted Options: Comes with Leviton Receptacles
  • Base: Flush with Bracket
  • Pedestal Material: 304 Stainless Steel (14 gauge body and cover)

Specs

–
Warranty:

1 Year

Amperage:

20

Color:

Bronze

Ground:

Stainless Steel (Pre-installed Lug)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy