Shop Resideo Sale
Main product image of 18" Stainless Steel Power Pedestal, Flush Hinge, Surface Mount (Black)
Magnifying glass
Hover image to zoom

18" Stainless Steel Power Pedestal, Flush Hinge, Surface Mount (Black)

Brand:
Leviton
SKU:
1PF18-E
Rating:
(0)
Q&A:
(0)
18" Stainless Steel Power Pedestal, Flush Hinge, Surface Mount (Black)
Magnifying glass
Hover image to zoom
$1,227.91 each
Out of Stock
Out of Stock
Get it Tue, Nov 24 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Amperage
20 Amps
Product Highlight: Warranty
1 Year Warranty

Description

–
Features
  • CONVENIENT easy to mount and install with a variety of device configurations
  • SAFE bring power to previously unreachable locations in a weatherproof, NEMA 3R rated enclosure
  • VERSATILE ideal for a variety of applications including campgrounds, public parks, airports, campuses, commercial buildings, and more Pedestals are proudly made in the USA

Specifications
  • Color: Black
  • Maximum Dimensions: 18.0"H x 4.27"W x 4.89"D
  • Certification/Listing: cULus
  • Hinge Type: Flush
  • Receptacle Compatibility: Decora Style
  • Warranty: 1-Year Limited
  • Conduit Feeds: Accommodates two 1-1/2" conduit raceways
  • RoHS Compliant: FALSE
  • Base: Flush with Bracket
  • Application: Commercial|RV/Campsites
  • Construction: Welded pedestal body, base and weatherproof cover
  • Max. Amperage: 20A Max
  • Country of Origin: United States
  • Top: Lockable Hinged Flush Mount Top
  • Mounting Hardware: Anchors Included
  • Grounding: Stainless Steel (Pre-installed Lug)
  • Pedestal Material: 304 Stainless Steel (14 gauge body and cover)
  • Mounting Plate: 1-Gang Decora
  • Height: 18"

Specs

–
Color:

Black

Amperage:

20

Ground:

Stainless Steel (Pre-installed Lug)

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy