The Day Savers – A National Tradesmen Day Contest
Main product image of 1-Gang 24" Stainless Steel Power Pedestal Kit, Surface Mount Flush Hinged Top, Black
Magnifying glass
Hover image to zoom

1-Gang 24" Stainless Steel Power Pedestal Kit, Surface Mount Flush Hinged Top, Black

Brand:
Leviton
SKU:
1PF24-1E
Rating:
(0)
Q&A:
(0)
1-Gang 24" Stainless Steel Power Pedestal Kit, Surface Mount Flush Hinged Top, Black
Magnifying glass
Hover image to zoom
$1,314.17 each
Out of Stock
Out of Stock
Get it Wed, Sep 16 - Wed, Sep 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Black
Product Highlight: Amperage
20 Amps
Product Highlight: Warranty
1 Year Warranty

Description

Features
  • VERSATILE ideal for a variety of applications including campgrounds, public parks, airports, campuses, commercial buildings, and more Pedestals are proudly made in the USA. See individual catalog number pages for electrical wiring device country of origin.
  • CONVENIENT easy to mount and install with a variety of device configurations
  • SAFE bring power to previously unreachable locations in a weatherproof, NEMA 3R rated enclosure

Specifications
  • Receptacle Compatibility: Decora Style
  • Maximum Dimensions: 24.0"H x 4.27"W x 4.89"D
  • Mounting Plate: 1-Gang Decora
  • Voltage: 125 VAC
  • Top: Lockable Hinged Flush Mount Top
  • Warranty: 1-Year Limited
  • Conduit Feeds: Accommodates two 1-1/2" conduit raceways
  • Kitted Options: Comes with Leviton Receptacles
  • RoHS Compliant: FALSE
  • Country of Origin: Please Contact Customer Service
  • Color: Black
  • Base: Flush with Bracket
  • Pedestal Material: 304 Stainless Steel (14 gauge body and cover)
  • Application: Commercial|RV/Campsites
  • Construction: Welded pedestal body, base and weatherproof cover
  • Grounding: Stainless Steel (Pre-installed Lug)
  • Max. Amperage: 20A Max
  • Mounting Hardware: Anchors Included
  • Hinge Type: Flush
  • Certification/Listing: cULus, NOM
  • Height: 24"

Specs

Color:

Black

Amperage:

20

Ground:

Stainless Steel (Pre-installed Lug)

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy