Apply to be a TradeMaster!
Main product image of 1-Gang 24" Stainless Steel Power Pedestal Kit, Surface Mount Flush Hinged Top, Stainless
Magnifying glass
Hover image to zoom

1-Gang 24" Stainless Steel Power Pedestal Kit, Surface Mount Flush Hinged Top, Stainless

Brand:
Leviton
SKU:
1PF24-1S
Rating:
(0)
Q&A:
(0)
1-Gang 24" Stainless Steel Power Pedestal Kit, Surface Mount Flush Hinged Top, Stainless
Magnifying glass
Hover image to zoom
$1,314.17 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Stainless Steel

Description

–
Features
  • VERSATILE ideal for a variety of applications including campgrounds, public parks, airports, campuses, commercial buildings, and more Pedestals are proudly made in the USA. See individual catalog number pages for electrical wiring device country of origin.
  • CONVENIENT easy to mount and install with a variety of device configurations
  • SAFE bring power to previously unreachable locations in a weatherproof, NEMA 3R rated enclosure

Specifications
  • Receptacle Compatibility: Decora Style
  • Certification/Listing: cULus, NOM
  • Maximum Dimensions: 24.0"H x 4.27"W x 4.89"D
  • Grounding: Stainless Steel (Pre-installed Lug)
  • Height: 24"
  • Color: Brushed Stainless Steel
  • Hinge Type: Flush
  • Base: Flush with Bracket
  • RoHS Compliant: FALSE
  • Voltage: 125 VAC
  • Country of Origin: Please Contact Customer Service
  • Kitted Options: Comes with Leviton Receptacles
  • Construction: Welded pedestal body, base and weatherproof cover
  • Mounting Plate: 1-Gang Decora
  • Mounting Hardware: Anchors Included
  • Conduit Feeds: Accommodates two 1-1/2" conduit raceways
  • Application: Commercial|RV/Campsites
  • Max. Amperage: 20A Max
  • Pedestal Material: 304 Stainless Steel (14 gauge body and cover)
  • Top: Lockable Hinged Flush Mount Top
  • Warranty: 1-Year Limited

Specs

–
Warranty:

1 Year

Ground:

Stainless Steel (Pre-installed Lug)

Amperage:

20

Color:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy