Apply to be a TradeMaster!
Main product image of Power Pedestal Kit Standard Hinge, Surface Mount
Magnifying glass
Hover image to zoom

Power Pedestal Kit Standard Hinge, Surface Mount

Brand:
Leviton
SKU:
1PH24-1E
Rating:
(0)
Q&A:
(0)
Power Pedestal Kit Standard Hinge, Surface Mount
Magnifying glass
Hover image to zoom
$1,211.30 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Black
Product Highlight: Warranty
1 Year Warranty

Description

–
Features
  • SAFE bring power to previously unreachable locations in a weatherproof, NEMA 3R rated enclosure
  • CONVENIENT easy to mount and install with a variety of device configurations
  • VERSATILE ideal for a variety of applications including campgrounds, public parks, airports, campuses, commercial buildings, and more Pedestals are proudly made in the USA. See individual catalog number pages for electrical wiring device country of origin.

Specifications
  • Top: Lockable Hinged Top
  • Kitted Options: Comes with Leviton Receptacles
  • Mounting Plate: 1-Gang Decora
  • Construction: Welded pedestal body, base and weatherproof cover
  • Height: 24"
  • Pedestal Material: 304 Stainless Steel (14 gauge body and cover, 7 gauge base)
  • Conduit Feeds: Accommodates two 1-1/2" conduit raceways
  • Warranty: 1-Year Limited
  • Receptacle Compatibility: Decora Style
  • Voltage: 125 VAC
  • Color: Black
  • Max. Amperage: 20A Max
  • Maximum Dimensions: 24.0"H x 8.5"W x 8.5"D
  • Mounting Hardware: Anchors Included
  • Country of Origin: Please Contact Customer Service
  • Hinge Type: Standard
  • RoHS Compliant: FALSE
  • Application: Commercial|RV/Campsites
  • Certification/Listing: cULus, NOM
  • Grounding: Stainless Steel (Pre-installed Lug)
  • Base: Pedestal

Specs

–
Ground:

Stainless Steel (Pre-installed Lug)

Amperage:

20

Color:

Black

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy