Apply to be a TradeMaster!
Main product image of 1-Gang 24" Stainless Power Pedestal Kit, Surface Mount, NEMA 3R (Black)
Magnifying glass
Hover image to zoom

1-Gang 24" Stainless Power Pedestal Kit, Surface Mount, NEMA 3R (Black)

Brand:
Leviton
SKU:
1PS24-3E
Rating:
(0)
Q&A:
(0)
1-Gang 24" Stainless Power Pedestal Kit, Surface Mount, NEMA 3R (Black)
Magnifying glass
Hover image to zoom
$980.82 each
Out of Stock
Out of Stock
Get it Thu, Oct 1 - Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Black
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Amperage
60 Amps

Description

Features
  • SAFE bring power to previously unreachable locations in a weatherproof, NEMA 3R rated enclosure
  • VERSATILE ideal for a variety of applications including campgrounds, public parks, airports, campuses, commercial buildings, and more Pedestals are proudly made in the USA. See individual catalog number pages for electrical wiring device country of origin.
  • CONVENIENT easy to mount and install with a variety of device configurations

Specifications
  • Certification/Listing: cULus, NOM
  • Mounting Hardware: Anchors Included
  • Hinge Type: No Hinge
  • Top: 1-Gang Vertical Opening (Fits single device and electrical cover)
  • RoHS Compliant: FALSE
  • Receptacle Compatibility: Mounting holes for weather-resistant cover (Receptacle fit is cover dependent)
  • Base: Pedestal
  • Warranty: 1-Year Limited
  • Color: Black
  • Max. Amperage: 60A Max
  • Maximum Dimensions: 24.0"H x 8.0"W x 8.0"D
  • Grounding: Stainless Steel (Pre-installed Lug)
  • Conduit Feeds: Accommodates two 1-1/2" conduit raceways
  • Height: 24"
  • Pedestal Material: 304 Stainless Steel (14 gauge body, 7 gauge base)
  • Voltage: 125 VAC
  • Country of Origin: Please Contact Customer Service
  • Construction: Welded pedestal body and base
  • Kitted Options: Comes with Leviton Receptacles
  • Application: Commercial|RV/Campsites

Specs

Color:

Black

Warranty:

1 Year

Amperage:

60

Ground:

Stainless Steel (Pre-installed Lug)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy