Apply to be a TradeMaster!
Main product image of 1-Gang 24" Stainless Power Pedestal Kit, Surface Mount, NEMA 3R, Brushed
Magnifying glass
Hover image to zoom

1-Gang 24" Stainless Power Pedestal Kit, Surface Mount, NEMA 3R, Brushed

Brand:
Leviton
SKU:
1PS24-3S
Rating:
(0)
Q&A:
(0)
1-Gang 24" Stainless Power Pedestal Kit, Surface Mount, NEMA 3R, Brushed
Magnifying glass
Hover image to zoom
$980.82 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
60 Amps
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
Stainless Steel

Description

–
Features
  • CONVENIENT easy to mount and install with a variety of device configurations
  • VERSATILE ideal for a variety of applications including campgrounds, public parks, airports, campuses, commercial buildings, and more Pedestals are proudly made in the USA. See individual catalog number pages for electrical wiring device country of origin.
  • SAFE bring power to previously unreachable locations in a weatherproof, NEMA 3R rated enclosure

Specifications
  • Pedestal Material: 304 Stainless Steel (14 gauge body, 7 gauge base)
  • Application: Commercial|RV/Campsites
  • Mounting Hardware: Anchors Included
  • Grounding: Stainless Steel (Pre-installed Lug)
  • Max. Amperage: 60A Max
  • Certification/Listing: cULus, NOM
  • Receptacle Compatibility: Mounting holes for weather-resistant cover (Receptacle fit is cover dependent)
  • Construction: Welded pedestal body and base
  • Height: 24"
  • Country of Origin: Please Contact Customer Service
  • Color: Brushed Stainless Steel
  • Top: 1-Gang Vertical Opening (Fits single device and electrical cover)
  • Base: Pedestal
  • Maximum Dimensions: 24.0"H x 8.0"W x 8.0"D
  • Mounting Plate: -
  • RoHS Compliant: FALSE
  • Kitted Options: Comes with Leviton Receptacles
  • Hinge Type: No Hinge
  • Conduit Feeds: Accommodates two 1-1/2" conduit raceways
  • Voltage: 125 VAC
  • Warranty: 1-Year Limited

Specs

–
Amperage:

60

Ground:

Stainless Steel (Pre-installed Lug)

Warranty:

1 Year

Color:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy