Apply to be a TradeMaster!
Main product image of 20A, 125V 2-pole, 3-wire, Stage Pin Female Connector Crimp Terminals (Black) w/ Clear Cover
Magnifying glass
Hover image to zoom

20A, 125V 2-pole, 3-wire, Stage Pin Female Connector Crimp Terminals (Black) w/ Clear Cover

Brand:
Leviton
SKU:
20FC-CL
Rating:
(0)
Q&A:
(0)
20A, 125V 2-pole, 3-wire, Stage Pin Female Connector Crimp Terminals (Black) w/ Clear Cover
Magnifying glass
Hover image to zoom
$15.70 each
Out of Stock
Out of Stock
Get it Mon, Oct 26 - Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 years Warranty
Product Highlight: Material
PBT, Polyester Resin
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Clear

Description

–
Features
  • Leviton's 20 Amp Stage Pin Connectors are user-friendly, durable and safe. The ergonomic profile fits comfortably in your hand, making it much easier to assemble and disassemble. This results in reduced fatigue for both the assembler and the user who frequently connects and disconnects cable assemblies. The unique profile also increases safety, as it is less likely to get entangled with other equipment. The strain relief system offers 30% more gripping power than the competitors offering, reducing the chance of personal injury or property damage that results when cables are accidentally stripped from their connectors under load. The additional strain relief power also helps extend cable assembly life, saving you time and money over its lifetime.

Specifications
  • Contacts: Solid Brass
  • Product ID: Rating Molded into Body
  • Terminal ID: H-Hot, N-Neutral, G-Ground
  • Terminal Cover Material: Polycarbonate
  • Terminal Screws: Brass 8-32
  • Amperage: 20 A
  • Current Interrupting: Certified for current interrupting at full rated current
  • UL: Listed
  • Color: Clear
  • Flammability: UL94V-2
  • Grounding: Grounding
  • Assembly Screws: Hardened Steel
  • Warranty: 2-Year Limited
  • Voltage: 125 VAC
  • Body Material: PBT Thermoplastic polyester resin
  • Device Type: Connector
  • RoHS Compliant: TRUE
  • Country of Origin: China
  • Temperature Rise: Max 30C at 150 cycles OL at 150 pct rated current
  • Dielectric Voltage: Withstands 2000V per UL498
  • Pole: 2
  • Maximum Working Voltage: 125V as rated
  • Terminal Accom.: 12-16 AWG
  • Operating Temperature: -20 �°C to 105 �°C
  • Wire: 3

Specs

–
Warranty:

2 years

Material:

PBT

Polyester Resin

Product Type:

Connector

Poles:

2

Amperage:

20

Color:

Clear

Ground:

Grounding

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy