Shop Resideo Sale
Main product image of Extra Heavy-Duty Hospital Grade 4-in-1 Duplex Receptacle, 2P, 20A, NEMA 5-20R - Gray (125V)
Magnifying glass
Hover image to zoom

Extra Heavy-Duty Hospital Grade 4-in-1 Duplex Receptacle, 2P, 20A, NEMA 5-20R - Gray (125V)

Brand:
Leviton
SKU:
21254-HGY
Rating:
(0)
Q&A:
(0)
Extra Heavy-Duty Hospital Grade 4-in-1 Duplex Receptacle, 2P, 20A, NEMA 5-20R - Gray (125V)
Magnifying glass
Hover image to zoom
$45.32 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Hospital
Product Highlight: Color
Gray
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
125v
Product Highlight: Warranty
10 Year Limited Warranty

Description

–
4-in-1 Quadruplex Receptacle Outlet, Heavy-Duty Hospital Grade, 20 Amp, 125 Volt, Side Wire, NEMA 5-20R, 2-Pole, 3-Wire - Gray.

All Leviton Hospital Grade Receptacles undergo the most stringent UL testing to assure continuous, safe operation in any application requiring high-abuse tolerance, including health care facilities, manufacturing plants and schools.

Features
  • Code Compliant - Allows you to increase the number of receptacles in your facility without having to pull new wires
  • Durable - Impact and chemical resistant nylon cover and base
  • Easy Installation - Termination anchor holes for easy conductor wiring
  • Reliable - 10-Year Limited Warranty

Specs

–
Type:

Duplex Receptacle

Ground:

Self Grounding

Grade:

Hospital

Color:

Gray

Amperage:

20

Voltage:

125v

Terminations:

Side

NEMA Rating:

5-20R

Operating Temp Range:

-40°C to 60°C

Poles:

2

Warranty:

10 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy