Apply to be a TradeMaster!
Main product image of Non-Grounding Residential-Grade Duplex Receptacle w/ Ears - Ivory (1-15R, 15 Amp, 125V)
Magnifying glass
Hover image to zoom

Non-Grounding Residential-Grade Duplex Receptacle w/ Ears - Ivory (1-15R, 15 Amp, 125V)

Brand:
Leviton
SKU:
223-I
Rating:
(0)
Q&A:
(0)
Non-Grounding Residential-Grade Duplex Receptacle w/ Ears - Ivory (1-15R, 15 Amp, 125V)
Magnifying glass
Hover image to zoom
$3.11 each
BOX UP & SAVE 3%
$30.10 box of 10
$3.01 each
In Stock
In Stock
Get 258 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
Ivory
Product Highlight: Amperage
15 Amps
Product Highlight: Material
Thermoplastic
Product Highlight: Grade
Residential

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Non-Grounding Residential-Grade Duplex Receptacle w/ Ears - Ivory (1-15R, 15 Amp, 125V)

Specs

–
Voltage:

125v

Poles:

2

Type:

Straight Blade Duplex Receptacle

Color:

Ivory

Ground:

Non-Grounding

Amperage:

15

NEMA Rating:

1-15R

Terminations:

Side

Material:

Thermoplastic

Grade:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy