Apply to be a TradeMaster!
Main product image of 15A, 125V NEMA 1-15R, 2p, 2w, w/ Ears Duplex Receptacle, Straight Blade, Residential Grade, Non-grounding, Side Wired, Steel Strap (Brown)
Magnifying glass
Hover image to zoom

15A, 125V NEMA 1-15R, 2p, 2w, w/ Ears Duplex Receptacle, Straight Blade, Residential Grade, Non-grounding, Side Wired, Steel Strap (Brown)

Brand:
Leviton
SKU:
223-LEVITON
Rating:
(0)
Q&A:
(0)
15A, 125V NEMA 1-15R, 2p, 2w, w/ Ears Duplex Receptacle, Straight Blade, Residential Grade, Non-grounding, Side Wired, Steel Strap (Brown)
Magnifying glass
Hover image to zoom
$3.49 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • 1-15R

Specifications
  • Country of Origin: Please Contact Customer Service
  • Wire: 2
  • NEMA: 1-15R
  • Strap Material: Steel
  • Warranty: 2-Year Limited
  • Amperage: 15 A
  • Voltage: 125 VAC
  • Pole: 2
  • Termination: Side
  • Torque Range: 14 18 in.-lbs
  • RoHS Compliant: FALSE
  • Body Material: Thermoplastic
  • Face Material: Thermoplastic
  • Grounding: Non-Grounding
  • Standards and Certifications: UL
  • Type: Duplex Receptacle
  • Color: Brown
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy