Apply to be a TradeMaster!
Main product image of Ball Nose In-line Latching Male Connector, 22 Series Single Pole Cam-type Contact & Insulator, Crimped, 250-350MCM, 690A Max (Black)
Magnifying glass
Hover image to zoom

Ball Nose In-line Latching Male Connector, 22 Series Single Pole Cam-type Contact & Insulator, Crimped, 250-350MCM, 690A Max (Black)

Brand:
Leviton
SKU:
22L21-E
Rating:
(0)
Q&A:
(0)
Ball Nose In-line Latching Male Connector, 22 Series Single Pole Cam-type Contact & Insulator, Crimped, 250-350MCM, 690A Max (Black)
Magnifying glass
Hover image to zoom
$387.50 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Connection Type
Male Connection
Product Highlight: Amperage
690 Amps
Product Highlight: Voltage
600V

Description

–
Features
  • Leviton's Cam-Type positive latching connectors and receptacles are the standard used by Navy bases and shipyards in supplying 3-phase power to ships at dockside. Our latching connector series has been tested to meet Navy specs, including intermateability with competition. They provide heavy duty, completely insulated connectors that are vibration resistant.

Specifications
  • Max. Voltage: 600 Volt
  • Gender: Male
  • Cable Range: 250-350MCM
  • Sleeve Material: Santroprene TPV
  • Strain Relief: Copper Wire
  • Country of Origin: Please Contact Customer Service
  • Max. Amperage: 690 Amp
  • Insulator Cat. No.: 22SVM-W
  • RoHS Compliant: FALSE
  • Color: Black
  • Connection Type: Crimped
  • Contact Material: Brass

Specs

–
Color:

Black

Connection Type:

Male

Amperage:

690

Voltage:

600V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy