Apply to be a TradeMaster!
Main product image of Ball Nose In-line Latching Male Connector
Magnifying glass
Hover image to zoom

Ball Nose In-line Latching Male Connector

Brand:
Leviton
SKU:
22L21-W
Rating:
(0)
Q&A:
(0)
Ball Nose In-line Latching Male Connector
Magnifying glass
Hover image to zoom
$387.50 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Connection Type
Male Connection
Product Highlight: Voltage
600V
Product Highlight: Amperage
690 Amps

Description

–
Features
  • RoHS Compliant: FALSE
  • Sleeve Material: Santroprene TPV
  • Connection Type: Crimped
  • Gender: Male
  • Max. Amperage: 690 Amp
  • Cable Range: 250-350MCM
  • Color: White
  • Contact Material: Brass
  • Insulator Cat. No.: 22SVM-W
  • Country of Origin: Please Contact Customer Service
  • Max. Voltage: 600 Volt
  • Strain Relief: Copper Wire

Specs

–
Color:

White

Connection Type:

Male

Voltage:

600V

Amperage:

690

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy