The Day Savers – A National Tradesmen Day Contest
Main product image of 22 Series Plug, Male, 600A Max, 600V Crimp Tube Termination, 350-500 MCM Cable Range (Blue)
Magnifying glass
Hover image to zoom

22 Series Plug, Male, 600A Max, 600V Crimp Tube Termination, 350-500 MCM Cable Range (Blue)

Brand:
Leviton
SKU:
22L22-SB
Rating:
(0)
Q&A:
(0)
22 Series Plug, Male, 600A Max, 600V Crimp Tube Termination, 350-500 MCM Cable Range (Blue)
Magnifying glass
Hover image to zoom
$552.66 each
Out of Stock
Out of Stock
Get it Thu, Sep 10 - Thu, Sep 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
Male Connection
Product Highlight: Voltage
600V
Product Highlight: Amperage
600 Amps
Product Highlight: Color
Blue

Description

Features
  • Color-coding provides fast and easy phase identification
  • Leviton's Rhino-Hide Single Pole Cam-Type Connectors supply temporary electrical power for both indoor and outdoor applications. These devices are designed for easy assembly and disassembly, without special tools.
  • Shatter and crack proof high durometer thermoplastic vulcanizate (TPV - Santoprene)
  • Common applications: entertainment, oil and gas, mining operations, power distribution, construction sites, and other temporary power applications

Specifications
  • Series: 22 Series
  • Max. Voltage: 600 Volt
  • Sleeve Material: Santoprene
  • Gender: Male
  • Max. Amperage: 600 Amp
  • Contact Material: Brass
  • Cable Range: 350-500MCM AWG
  • Country of Origin: Please Contact Customer Service
  • Connection Type: Crimped
  • RoHS Compliant: TRUE
  • Color: Blue

Specs

Connection Type:

Male

Voltage:

600V

Amperage:

600

Color:

Blue

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy