The Day Savers – A National Tradesmen Day Contest
Main product image of Ball Nose In-line Latching Male Connector, 22 Series Single Pole Cam-type Contact & Insulator, Crimped, 500-750MCM, 690A Max (Red)
Magnifying glass
Hover image to zoom

Ball Nose In-line Latching Male Connector, 22 Series Single Pole Cam-type Contact & Insulator, Crimped, 500-750MCM, 690A Max (Red)

Brand:
Leviton
SKU:
22L23-R
Rating:
(0)
Q&A:
(0)
Ball Nose In-line Latching Male Connector, 22 Series Single Pole Cam-type Contact & Insulator, Crimped, 500-750MCM, 690A Max (Red)
Magnifying glass
Hover image to zoom
$379.92 each
Out of Stock
Out of Stock
Get it Fri, Sep 11 - Fri, Sep 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Red
Product Highlight: Voltage
600V
Product Highlight: Connection Type
Male Connection
Product Highlight: Amperage
690 Amps

Description

Features
  • The 22 Series Cam-Type positive latching connectors and receptacles are the standard used by Navy bases and shipyards in supplying 3-phase power to ships at dockside. Our latching connector series has been tested to meet Navy specs, including intermateability with competition. They provide heavy duty, completely insulated connectors that are vibration resistant. These connectors will not vibrate or loosen, ensuring high conductivity and maximum efficiency. Contacts can be retrofitted to existing locations and power distribution systems. Male contacts provide 40% more surface contact with the female vs. competitive products, ensuring greater conductivity while preventing burnout.

Specifications
  • Gender: Male
  • Contact Material: Brass
  • Strain Relief: Copper Wire
  • RoHS Compliant: FALSE
  • Country of Origin: Please Contact Customer Service
  • Max. Voltage: 600 Volt
  • Cable Range: 500-750MCM
  • Sleeve Material: Santroprene TPV
  • Connection Type: Crimped
  • Insulator Cat. No.: 22SVM-R
  • Color: Red
  • Max. Amperage: 690 Amp

Specs

Color:

Red

Voltage:

600V

Connection Type:

Male

Amperage:

690

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy