Apply to be a TradeMaster!
Main product image of Ball Nose In-line Latching Female Connector, 22 Series Single Pole Cam-type Contact & Insulator, Crimped, 350-500MCM, 690A Max (Red)
Magnifying glass
Hover image to zoom

Ball Nose In-line Latching Female Connector, 22 Series Single Pole Cam-type Contact & Insulator, Crimped, 350-500MCM, 690A Max (Red)

Brand:
Leviton
SKU:
22L25-R
Rating:
(0)
Q&A:
(0)
Ball Nose In-line Latching Female Connector, 22 Series Single Pole Cam-type Contact & Insulator, Crimped, 350-500MCM, 690A Max (Red)
Magnifying glass
Hover image to zoom
22L25-R has been discontinued
Discontinued May 6, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
22 Series Plug, Female, 600A Max, 600V Crimp Tube Termination, 350-500 MCM Cable Range (Red)
Brand:
Leviton
SKU:22L25-SR
(0)
Out of Stock
Out of Stock
Get it Tue, Jul 28 - Tue, Aug 4
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
600V
Product Highlight: Connection Type
Female Connection
Product Highlight: Color
Red
Product Highlight: Amperage
690 Amps

Description

Features
  • The 22 Series Cam-Type positive latching connectors and receptacles are the standard used by Navy bases and shipyards in supplying 3-phase power to ships at dockside. Our latching connector series has been tested to meet Navy specs, including intermateability with competition. They provide heavy duty, completely insulated connectors that are vibration resistant. These connectors will not vibrate or loosen, ensuring high conductivity and maximum efficiency. Contacts can be retrofitted to existing locations and power distribution systems. Male contacts provide 40% more surface contact with the female vs. competitive products, ensuring greater conductivity while preventing burnout.

Specifications
  • Connection Type: Crimped
  • Contact Material: Brass
  • Country of Origin: Please Contact Customer Service
  • Strain Relief: Copper Wire
  • RoHS Compliant: FALSE
  • Color: Red
  • Gender: Female
  • Max. Amperage: 690 Amp
  • Cable Range: 350-500MCM
  • Insulator Cat. No.: 22SVF-R
  • Contact Cat. No.: 22L25-C
  • Sleeve Material: Santroprene TPV
  • Max. Voltage: 600 Volt

Specs

Voltage:

600V

Connection Type:

Female

Color:

Red

Amperage:

690

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm