Apply to be a TradeMaster!
Main product image of 22 Series Ball Nose In-line Threaded Female Panel Receptacle (White)
Magnifying glass
Hover image to zoom

22 Series Ball Nose In-line Threaded Female Panel Receptacle (White)

Brand:
Leviton
SKU:
22R26-W
Rating:
(0)
Q&A:
(0)
22 Series Ball Nose In-line Threaded Female Panel Receptacle (White)
Magnifying glass
Hover image to zoom
$481.04 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Connection Type
Female Connection
Product Highlight: Amperage
690 Amps
Product Highlight: Color
White

Description

–
Features
  • The 22 Series Cam-Type positive latching connectors and receptacles are the standard used by Navy bases and shipyards in supplying 3-phase power to ships at dockside. Our latching connector series has been tested to meet Navy specs, including intermateability with competition. They provide heavy duty, completely insulated connectors that are vibration resistant. These connectors will not vibrate or loosen, ensuring high conductivity and maximum efficiency. Contacts can be retrofitted to existing locations and power distribution systems. Male contacts provide 40% more surface contact with the female vs. competitive products, ensuring greater conductivity while preventing burnout.

Specifications
  • Country of Origin: Please Contact Customer Service
  • Gender: Female
  • Connection Type: Threaded Stud
  • Max. Amperage: 690 Amp
  • Sleeve Material: Santroprene TPV
  • RoHS Compliant: FALSE
  • Strain Relief: Copper Wire
  • Color: White
  • Max. Voltage: 600 Volt
  • Cable Range: 250-750MCM
  • Contact Material: Brass

Specs

–
Voltage:

600V

Connection Type:

Female

Amperage:

690

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy