Apply to be a TradeMaster!
Main product image of Female Threaded Stud Termination, w/ microswitch (Black)
Magnifying glass
Hover image to zoom

Female Threaded Stud Termination, w/ microswitch (Black)

Brand:
Leviton
SKU:
22R28-E
Rating:
(0)
Q&A:
(0)
Female Threaded Stud Termination, w/ microswitch (Black)
Magnifying glass
Hover image to zoom
$560.89 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Connection Type
Female Connection
Product Highlight: Color
Black
Product Highlight: Amperage
690 Amps

Description

–
Features
  • Leviton's Cam-Type positive latching connectors and receptacles are the standard used by Navy bases and shipyards in supplying 3-phase power to ships at dockside. Our latching connector series has been tested to meet Navy specs, including intermateability with competition. They provide heavy duty, completely insulated connectors that are vibration resistant.

Specifications
  • Contact Material: Brass
  • Connection Type: Threaded Stud
  • Country of Origin: Please Contact Customer Service
  • Gender: Female
  • Cable Range: 250-750MCM
  • Color: Black
  • Sleeve Material: Santroprene TPV
  • RoHS Compliant: FALSE
  • Max. Amperage: 690 Amp
  • Max. Voltage: 600 Volt

Specs

–
Voltage:

600V

Connection Type:

Female

Color:

Black

Amperage:

690

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy