Apply to be a TradeMaster!
Main product image of 20/10A, 125V Locking Plug, Industrial Grade
Magnifying glass
Hover image to zoom

20/10A, 125V Locking Plug, Industrial Grade

Brand:
Leviton
SKU:
23034-LA
Rating:
(0)
Q&A:
(0)
20/10A, 125V Locking Plug, Industrial Grade
Magnifying glass
Hover image to zoom
$148.97 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps

Description

–
Features
  • Leviton's Power Interrupting line of industrial and hospital grade plugs, connectors and flush receptacles provide a reliable solution while increasing safety and reducing the likelihood of equipment damage.

Specifications
  • Current Interrupting: Certified for current interrupting at full rated current
  • Product ID: Ratings are permanently marked on device
  • cULus: Listed
  • Body Material: Super Tough Nylon
  • Pole: 3
  • Terminal Accom.: 12-4 AWG
  • Flammability: Rated V-0 per UL 94
  • Grounding: Grounding
  • Standards and Certifications: UL
  • Amperage: 20 A
  • Operating Temperature: -40 °C to 105 °C
  • Dielectric Voltage: Withstands 2000V per UL498
  • Environment: Dry
  • Wire Gauge: 18-10 AWG
  • Assembly Screws: Steel, Zinc Plated
  • Country of Origin: Mexico
  • Blades/Contacts: Solid Brass
  • Cord Range: .250 - .656
  • RoHS Compliant: FALSE
  • Temperature Rise: Max 30C after 50 cycles OL at 150 percent rated current
  • Cord-Clamp: Nylon
  • Wire: 3
  • Line Contacts: Brass
  • Interior Material: Phenolic
  • Terminal Screws: Brass 8-32
  • Feature: Power Interrupting
  • UL: 498
  • Grounding Screw: Brass 8-32
  • Voltage: 125 VAC

Specs

–
Country of Origin:

Mexico

Amperage:

20

Ground:

Grounding

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy