Apply to be a TradeMaster!
Main product image of 20A, 125V NEMA L5-20R, 2P, 3W, Flush Mtg Locking Receptacle, Grounding, All Black (Black)
Magnifying glass
Hover image to zoom

20A, 125V NEMA L5-20R, 2P, 3W, Flush Mtg Locking Receptacle, Grounding, All Black (Black)

Brand:
Leviton
SKU:
2310-B
Rating:
(0)
Q&A:
(0)
20A, 125V NEMA L5-20R, 2P, 3W, Flush Mtg Locking Receptacle, Grounding, All Black (Black)
Magnifying glass
Hover image to zoom
$15.36 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Black

Description

–
Features
  • Leviton's Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.
  • L5-20R

Specifications
  • Strap Material: Nickel-Plated Brass
  • Screw Terminal Torque: 14-18 in-lbs
  • Line Contacts: Brass .040 Thick
  • NEMA: WD-6
  • NOM: 57
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • ANSI: C-73
  • Flammability: Rated V-0 per UL 94
  • Horsepower Rating: 1 HP
  • CSA C22.2 No. 42: File LR-406
  • Brand: V-0-Max
  • Color: Black
  • Face Material: Ultramid
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Terminal Screws: Brass 10-32
  • Pole: 2
  • Operating Temperature: -40 °C to 60 °C
  • Yoke: Nickel-Plated Brass .050 Thick
  • Device Type: Locking Receptacle
  • Country of Origin: Mexico
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Current Limiting: Full Rated Current
  • Warranty: Limited Lifetime Warranty
  • Dielectric Voltage: Withstands 2000V per UL498
  • UL Fed Spec WC-596: File E13399
  • Terminal Accom.: 14-8 AWG
  • Grounding: Grounding
  • Grounding Screw: Brass 8-32
  • Environment: Corrosive
  • UL498: File E13399
  • Voltage: 125 VAC
  • Amperage: 20 A
  • Termination: Back & Side
  • Wire: 3
  • RoHS Compliant: TRUE
  • Base Material: Valox

Specs

–
Terminations:

Side Wire

Back Wire

Series:

V-0-Max

NEMA Rating:

WD-6

Poles:

2

Ground:

Grounding

Warranty:

Lifetime Limited

Country of Origin:

Mexico

Amperage:

20

Color:

Black

Product Type:

Locking Receptacle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy