Apply to be a TradeMaster!
Main product image of 20A, 125V NEMA L5-20R, 2P, 3W, Flush Mtg Locking Receptacle, Grounding, V-0-MAX (Blue)
Magnifying glass
Hover image to zoom

20A, 125V NEMA L5-20R, 2P, 3W, Flush Mtg Locking Receptacle, Grounding, V-0-MAX (Blue)

Brand:
Leviton
SKU:
2310-BU
Rating:
(0)
Q&A:
(0)
20A, 125V NEMA L5-20R, 2P, 3W, Flush Mtg Locking Receptacle, Grounding, V-0-MAX (Blue)
Magnifying glass
Hover image to zoom
$15.36 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue
Product Highlight: Amperage
20 Amps
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
Features
  • 5-15R

Specifications
  • Dielectric Voltage: Withstands 2000V per UL498
  • NEMA: 5-15R
  • Line Contacts: Brass .040 Thick
  • Face Material: Ultramid
  • Yoke: Nickel-Plated Brass .050 Thick
  • Country of Origin: Mexico
  • RoHS: Compliant
  • Termination: Back & Side
  • Flammability: Rated V-0 per UL 94
  • Terminal Accom.: 14-8 AWG
  • Strap Material: Nickel-Plated Brass
  • Torque Range: 14-16 in-lbs
  • Warranty: Limited Lifetime Warranty Warranty
  • RoHS Compliant: TRUE
  • Color: Blue
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Terminal Screws: Brass 10-32
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Wire: 3
  • Operating Temperature: -40 °C to 60 °C
  • NOM: 57
  • Amperage: 20 A
  • Grounding: Grounding
  • UL Fed Spec WC-596: File E13399
  • Current Limiting: Full Rated Current
  • UL 498: File E13399
  • Base Material: Nylon
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Pole: 2
  • Screw Terminal Torque: 14-18 in-lbs
  • Grounding Screw: Brass 8-32

Specs

–
Color:

Blue

NEMA Rating:

5-15R

Amperage:

20

Warranty:

Lifetime Limited

Ground:

Grounding

Terminations:

Back Wire

Side Wire

Country of Origin:

Mexico

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy