Apply to be a TradeMaster!
Main product image of 20A, 125V NEMA L5-20R, 2P, 3W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)
Magnifying glass
Hover image to zoom

20A, 125V NEMA L5-20R, 2P, 3W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)

Brand:
Leviton
SKU:
2310-IG
Rating:
(0)
Q&A:
(0)
20A, 125V NEMA L5-20R, 2P, 3W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)
Magnifying glass
Hover image to zoom
$18.31 each
In Stock
In Stock
Get 109 Fri, Nov 20
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Material
Valox 357
Product Highlight: Color
Orange

Description

–
Features
  • Leviton's Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.
  • L5-20R

Specifications
  • Cover Material: Valox 357
  • Country of Origin: Mexico
  • Wire: 3
  • Brand: V-0-Max
  • Face Material: Valox
  • Environment: Corrosive
  • UL Fed Spec WC-596: File E13399
  • Color: Orange
  • Warranty: Limited Lifetime Warranty
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Dielectric Voltage: Withstands 2000V per UL498
  • Grounding: Isolated Ground
  • Current Limiting: Full Rated Current
  • Pole: 2
  • Ground Contacts: Brass
  • Termination: Back & Side
  • Amperage: 20 A
  • Ground Clips: Nickel-Plated Brass
  • CSA: C22.2 No. 42
  • Line Contacts: Brass
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Voltage: 125 VAC
  • UL: 498
  • Grounding Screw: Brass 8-32
  • ANSI: C-73
  • Terminal Screws: Brass 10-32
  • Strap Material: Nickel-Plated Brass
  • Body Material: Valox 357
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • NEMA: WD-1 & WD-6
  • Screw Terminal Torque: 14-18 in-lbs
  • Operating Temperature: -40 °C to 60 °C
  • RoHS Compliant: TRUE
  • Flammability: Rated V-0 per UL 94
  • NOM: 57
  • Feature: Isolated Ground
  • Terminal Accom.: 14-8 AWG

Specs

–
Amperage:

20

Warranty:

Lifetime Limited

Ground:

Isolated Ground

Series:

V-0-Max

Terminations:

Side Wire

Back Wire

Poles:

2

Material:

Valox 357

NEMA Rating:

WD-1

Country of Origin:

Mexico

Color:

Orange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy