Apply to be a TradeMaster!
Main product image of 20A, 250V NEMA L6-20R, 2P, 3W, Flush Mtg Locking Receptacle, Grounding, All Black (Black)
Magnifying glass
Hover image to zoom

20A, 250V NEMA L6-20R, 2P, 3W, Flush Mtg Locking Receptacle, Grounding, All Black (Black)

Brand:
Leviton
SKU:
2320-B
Rating:
(0)
Q&A:
(0)
20A, 250V NEMA L6-20R, 2P, 3W, Flush Mtg Locking Receptacle, Grounding, All Black (Black)
Magnifying glass
Hover image to zoom
$14.26 each
In Stock
In Stock
Get 30 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Amperage
20 Amps
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
Features
  • L6-20R
  • Leviton's Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.

Specifications
  • Termination: Back & Side
  • NOM: 57
  • Dielectric Voltage: Withstands 2000V per UL498
  • Yoke: Nickel-Plated Brass .050 Thick
  • Environment: Corrosive
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Strap Material: Nickel-Plated Brass
  • Pole: 2
  • RoHS Compliant: TRUE
  • Warranty: Limited Lifetime Warranty
  • UL Fed Spec WC-596: File E13399
  • ANSI: C-73
  • CSA C22.2 No. 42: File LR-406
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Wire: 3
  • Device Type: Locking Receptacle
  • Amperage: 20 A
  • Voltage: 250 VAC
  • Horsepower Rating: 1 HP
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Country of Origin: Mexico
  • Flammability: Rated V-0 per UL 94
  • Face Material: Ultramid
  • Line Contacts: Brass .040 Thick
  • NEMA: WD-6
  • Base Material: Valox
  • Color: Black
  • Grounding: Grounding
  • UL498: File E13399
  • Operating Temperature: -40 °C to 60 °C
  • Grounding Screw: Brass 8-32
  • Terminal Screws: Brass 10-32
  • Screw Terminal Torque: 14-18 in-lbs
  • Brand: V-0-Max
  • Terminal Accom.: 14-8 AWG
  • At Rated Voltage: 2 HP
  • Current Limiting: Full Rated Current

Specs

–
Series:

V-0-Max

Poles:

2

Ground:

Grounding

Color:

Black

NEMA Rating:

WD-6

Terminations:

Back Wire

Side Wire

Amperage:

20

Warranty:

Lifetime Limited

Product Type:

Locking Receptacle

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy