Apply to be a TradeMaster!
Main product image of 20A, 250V NEMA L6-20R, 2P, 3W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)
Magnifying glass
Hover image to zoom

20A, 250V NEMA L6-20R, 2P, 3W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)

Brand:
Leviton
SKU:
2320-IG
Rating:
(0)
Q&A:
(0)
20A, 250V NEMA L6-20R, 2P, 3W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)
Magnifying glass
Hover image to zoom
$19.16 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Orange

Description

–
Features
  • L6-20R
  • Leviton's Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.

Specifications
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Warranty: Limited Lifetime Warranty
  • Screw Terminal Torque: 14-18 in-lbs
  • Amperage: 20 A
  • Operating Temperature: -40 °C to 60 °C
  • Base Material: Valox
  • Brand: V-0-Max
  • Horsepower Rating: 2 HP
  • Termination: Back & Side
  • Country of Origin: Mexico
  • Wire: 3
  • Line Contacts: Brass
  • Terminal Screws: Chromated Brass
  • ANSI: C-73
  • Dielectric Voltage: Withstands 2000V per UL498
  • Body Material: Valox 357
  • Environment: Corrosive
  • Flammability: Rated V-0 per UL 94
  • CSA: C22.2 No. 42
  • Current Limiting: Full Rated Current
  • RoHS Compliant: TRUE
  • Torque Range: 14-16 in-lbs
  • NEMA: WD-1 & WD-6
  • Strap Material: Nickel-Plated Brass
  • NOM: 57
  • Ground Contacts: Brass
  • Terminal Accom.: 14-8 AWG
  • Ground Clips: Nickel-Plated Brass
  • Face Material: Valox
  • UL: 498
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Voltage: 250 VAC
  • Grounding Screw: Chromated Brass
  • Terminal ID: Marked on Device
  • Cover Material: Valox 357
  • Grounding: Isolated Ground
  • Pole: 2
  • Color: Orange

Specs

–
Terminations:

Side Wire

Back Wire

Country of Origin:

Mexico

Poles:

2

Warranty:

Lifetime Limited

Series:

V-0-Max

Ground:

Isolated Ground

NEMA Rating:

WD-1

Amperage:

20

Color:

Orange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy