Apply to be a TradeMaster!
Main product image of 20A, 277V Flush Mount Locking Receptacle, Industrial Grade
Magnifying glass
Hover image to zoom

20A, 277V Flush Mount Locking Receptacle, Industrial Grade

Brand:
Leviton
SKU:
2330-IG
Rating:
(0)
Q&A:
(0)
20A, 277V Flush Mount Locking Receptacle, Industrial Grade
Magnifying glass
Hover image to zoom
$19.53 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Orange
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Material
Valox 357

Description

–
Features
  • Leviton's Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.
  • L7-20R

Specifications
  • Amperage: 20 A
  • Terminal Accom.: 14-8 AWG
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Voltage: 277 VAC
  • Strap Material: Nickel-Plated Brass
  • Dielectric Voltage: Withstands 2000V per UL498
  • NOM: 57
  • Line Contacts: Brass
  • UL: 498
  • Operating Temperature: -40 °C to 60 °C
  • Feature: Isolated Ground
  • Screw Terminal Torque: 14-18 in-lbs
  • Cover Material: Valox 357
  • Ground Clips: Nickel-Plated Brass
  • Termination: Back & Side
  • Country of Origin: Mexico
  • Current Limiting: Full Rated Current
  • Flammability: Rated V-0 per UL 94
  • Grounding Screw: Chromated Brass
  • CSA: C22.2 No. 42
  • Grounding: Isolated Ground
  • Terminal ID: Marked on Device
  • Horsepower Rating: 2 HP
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • ANSI: C-73
  • Terminal Clamps: Zinc-Plated Brass
  • Body Material: Valox 357
  • Wire: 3
  • Face Material: Valox
  • Terminal Screws: Chromated Brass
  • Pole: 2
  • Color: Orange
  • Environment: Corrosive
  • Warranty: Limited Lifetime Warranty
  • NEMA: WD-1 & WD-6
  • UL Fed Spec: W-C-596
  • Brand: V-0-Max
  • Ground Contacts: Brass
  • Base Material: Valox
  • RoHS Compliant: TRUE

Specs

–
Terminations:

Back Wire

Side Wire

Amperage:

20

Color:

Orange

Warranty:

Lifetime Limited

Ground:

Isolated Ground

Material:

Valox 357

Series:

V-0-Max

Poles:

2

NEMA Rating:

WD-1

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy