Shop Resideo Sale
Main product image of 20A, 480V NEMA L8-20R, 2P, 3W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)
Magnifying glass
Hover image to zoom

20A, 480V NEMA L8-20R, 2P, 3W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)

Brand:
Leviton
SKU:
2340-IG
Rating:
(0)
Q&A:
(0)
20A, 480V NEMA L8-20R, 2P, 3W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)
Magnifying glass
Hover image to zoom
$20.20 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Valox 357
Product Highlight: Color
Orange
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
Features
  • L8-20R
  • Leviton's Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.

Specifications
  • Brand: V-0-Max
  • Termination: Back & Side
  • Environment: Corrosive
  • Color: Orange
  • Face Material: Valox
  • Terminal Screws: Chromated Brass
  • Flammability: Rated V-0 per UL 94
  • Grounding Screw: Chromated Brass
  • Ground Contacts: Brass
  • Feature: Isolated Ground
  • ANSI: C-73
  • RoHS Compliant: TRUE
  • UL: 498
  • Screw Terminal Torque: 14-18 in-lbs
  • Cover Material: Valox 357
  • Line Contacts: Brass
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Ground Clips: Nickel-Plated Brass
  • Warranty: Limited Lifetime Warranty
  • NEMA: WD-1 & WD-6
  • Terminal ID: Marked on Device
  • CSA: C22.2 No. 42
  • Operating Temperature: -40 °C to 60 °C
  • UL Fed Spec: W-C-596
  • Strap Material: Nickel-Plated Brass
  • Body Material: Valox 357
  • Terminal Clamps: Zinc-Plated Brass
  • Base Material: Valox
  • NOM: 57
  • Terminal Accom.: 14-8 AWG
  • Country of Origin: Mexico

Specs

–
Terminations:

Side Wire

Back Wire

Series:

V-0-Max

Material:

Valox 357

NEMA Rating:

WD-1

Country of Origin:

Mexico

Color:

Orange

Warranty:

Lifetime Limited

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy