Apply to be a TradeMaster!
Main product image of Industrial Grade Locking Receptacle, 20A, 2P, NEMA L8-20R - Black (480V)
Magnifying glass
Hover image to zoom

Industrial Grade Locking Receptacle, 20A, 2P, NEMA L8-20R - Black (480V)

Brand:
Leviton
SKU:
2340
Rating:
(0)
Q&A:
(0)
Industrial Grade Locking Receptacle, 20A, 2P, NEMA L8-20R - Black (480V)
Magnifying glass
Hover image to zoom
$30.91 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
480V
Product Highlight: Color
Black
Product Highlight: Horse Power
3 HP
Product Highlight: Material
Nylon
Product Highlight: Amperage
20 Amps
Product Highlight: Grade
Industrial

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

20 Amp, 480 Volt, NEMA L8-20R, 2P, 3W, Flush Mtg Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - BLACK
Leviton’s Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.

Specs

–
Voltage:

480V

Poles:

2

Type:

Locking Receptacle

Color:

Black

Horse Power:

3

NEMA Rating:

L8-20R

Material:

Nylon

AWG:

14-8

Amperage:

20

Grade:

Industrial

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy