Apply to be a TradeMaster!
Main product image of 20A, 600V NEMA L9-20R, 2P, 3W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)
Magnifying glass
Hover image to zoom

20A, 600V NEMA L9-20R, 2P, 3W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)

Brand:
Leviton
SKU:
2350-IG
Rating:
(0)
Q&A:
(0)
20A, 600V NEMA L9-20R, 2P, 3W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)
Magnifying glass
Hover image to zoom
$22.67 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Material
Valox 357
Product Highlight: Color
Orange

Description

–
Features
  • Leviton's Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.
  • L9-20R

Specifications
  • CSA: C22.2 No. 42
  • Terminal ID: Marked on Device
  • Country of Origin: Mexico
  • Line Contacts: Brass
  • Ground Clips: Nickel-Plated Brass
  • Base Material: Valox
  • Dielectric Voltage: Withstands 2000V per UL498
  • Voltage: 600 VAC
  • Screw Terminal Torque: 14-18 in-lbs
  • Wire: 3
  • Ground Contacts: Brass
  • Body Material: Valox 357
  • NOM: 57
  • UL Fed Spec: W-C-596
  • Terminal Screws: Chromated Brass
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • ANSI: C-73
  • Pole: 2
  • Color: Orange
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Amperage: 20 A
  • Feature: Isolated Ground
  • Cover Material: Valox 357
  • RoHS Compliant: TRUE
  • Brand: V-0-Max
  • NEMA: WD-1 & WD-6
  • Face Material: Valox
  • Termination: Back & Side
  • Environment: Corrosive
  • Terminal Clamps: Zinc-Plated Brass
  • Grounding: Isolated Ground
  • Current Limiting: Full Rated Current
  • Terminal Accom.: 14-8 AWG
  • Flammability: Rated V-0 per UL 94
  • Operating Temperature: -40 °C to 60 °C
  • Grounding Screw: Chromated Brass
  • Warranty: Limited Lifetime Warranty
  • Strap Material: Nickel-Plated Brass
  • UL: 498

Specs

–
Ground:

Isolated Ground

Series:

V-0-Max

NEMA Rating:

WD-1

Poles:

2

Terminations:

Back Wire

Side Wire

Amperage:

20

Warranty:

Lifetime Limited

Material:

Valox 357

Color:

Orange

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy