Apply to be a TradeMaster!
Main product image of Industrial Grade Locking Receptacle, 20A, 3P, NEMA L11-20R - Black (250V)
Magnifying glass
Hover image to zoom

Industrial Grade Locking Receptacle, 20A, 3P, NEMA L11-20R - Black (250V)

Brand:
Leviton
SKU:
2370
Rating:
(0)
Q&A:
(0)
Industrial Grade Locking Receptacle, 20A, 3P, NEMA L11-20R - Black (250V)
Magnifying glass
Hover image to zoom
$24.96 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
250v
Product Highlight: Color
Black
Product Highlight: Material
Nylon
Product Highlight: Amperage
20 Amps
Product Highlight: Grade
Industrial

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

20 Amp, 250 Volt 3-Phase, NEMA L11-20R, 3P, 3W, Flush Mtg Locking Receptacle, Industrial Grade, Non-Grounding, V-0-MAX - BLACK
Leviton’s Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.

Leviton V-0-MAX™ 3-Pole 3-Wire Locking receptacle in black color has ultramid face and nylon body for durability. It has voltage rating of 250 Volts, current rating of 20 Amps and can withstand 2000 Volts of dielectric voltage. The 3-Phase receptacle has power rating of 2 hp at line-line and 2 hp at line-neutral. Industrial grade receptacle is flush mounting type. Non-grounded receptacle has operating temperature of -40 to 60 deg C. It has back/side wired termination and can accommodate wires of size 14 - 8 AWG. It has nickel-plated brass strap and terminal clamp for mounting. Receptacle is resistant to chemical and impact. Receptacle has chromate brass/brass 10-32 terminal screws and chromate brass/brass 8-32 grounding screw for easy installation. It has UL94 V-0 flammability rating to withstand hazardous environmental conditions. It measures 1.690 Inch x 1.310 Inch x 3.630 Inch. Receptacle has 0.040-Inch thick line contacts and ground contacts made of corrosion resistant brass. It has NEMA rating of L11-20R. Receptacle is UL listed.

Features:
  • AC Horsepower Rating: 3HP
  • Amperage: 20 A
  • Non-Grounding
  • Phase: 3-Phase
  • Pole: 3
  • Voltage: 250 VAC
  • Wire: 3
  • Color: Black


Standards and Certifications:
  • ANSI: C-73
  • CSA: C22.2 No. 42
  • NEMA: WD-1 & WD-6
  • NOM: 057
  • UL: 498
  • UL Fed Spec: W-C-596

Specs

–
Voltage:

250v

Poles:

3

Type:

Locking Receptacle

Color:

Black

NEMA Rating:

L11-20R

Material:

Nylon

AWG:

14-8

Amperage:

20

Ground:

Non-Grounding

Grade:

Industrial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy