Apply to be a TradeMaster!
Main product image of 20A, 277V NEMA L7-20r, 2p, 3w, Flush Mtg Locking Receptacle, Grounding, Corrosion-resistant (Yellow)
Magnifying glass
Hover image to zoom

20A, 277V NEMA L7-20r, 2p, 3w, Flush Mtg Locking Receptacle, Grounding, Corrosion-resistant (Yellow)

Brand:
Leviton
SKU:
23CM-30
Rating:
(0)
Q&A:
(0)
20A, 277V NEMA L7-20r, 2p, 3w, Flush Mtg Locking Receptacle, Grounding, Corrosion-resistant (Yellow)
Magnifying glass
Hover image to zoom
$19.10 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Color
Yellow
Product Highlight: Material
Valox 357

Description

–
Features
  • Leviton's Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.
  • L7-20R

Specifications
  • UL: 498
  • Ground Contacts: Nickel-Plated Brass
  • Country of Origin: Mexico
  • Current Limiting: Full Rated Current
  • Terminal Accom.: 14-8 AWG
  • Terminal Screws: Nickel-Plated Brass
  • Environment: Corrosive
  • Terminal ID: Marked on Device
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • ANSI: C-73
  • NOM: 57
  • Screw Terminal Torque: 10-14 in-lbs
  • RoHS Compliant: FALSE
  • Terminal Clamps: Nickel-Plated Brass
  • Grounding: Grounding
  • Strap Material: Nickel-Plated Brass
  • Dielectric Voltage: Withstands 2000V per UL498
  • Amperage: 20 A
  • Cover Material: Valox 357
  • Grounding Screw: Chromated Brass
  • Brand: V-0-Max
  • Termination: Back
  • CSA: C22.2 No. 42
  • At Rated Voltage: 2 HP
  • Operating Temperature: -40 °C to 60 °C
  • Face Material: Nylon
  • UL Fed Spec: W-C-596
  • Pole: 2
  • Warranty: Limited Lifetime Warranty
  • Base Material: Nylon
  • Wire: 3
  • Color: Yellow
  • Line Contacts: Nickel-Plated Brass .040 Thick
  • Voltage: 277 VAC
  • NEMA: WD-1 & WD-6
  • Flammability: Rated V-0 per UL 94
  • Body Material: Valox 357

Specs

–
Amperage:

20

Warranty:

Lifetime Limited

Ground:

Grounding

NEMA Rating:

WD-1

Terminations:

Back Wire

Color:

Yellow

Series:

V-0-Max

Poles:

2

Material:

Valox 357

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy