Apply to be a TradeMaster!
Main product image of 23 Series Plug, Male, 600A Max, 600V Crimp Tube Termination, 350-500 MCM Cable Range (Blue)
Magnifying glass
Hover image to zoom

23 Series Plug, Male, 600A Max, 600V Crimp Tube Termination, 350-500 MCM Cable Range (Blue)

Brand:
Leviton
SKU:
23L22-SB
Rating:
(0)
Q&A:
(0)
23 Series Plug, Male, 600A Max, 600V Crimp Tube Termination, 350-500 MCM Cable Range (Blue)
Magnifying glass
Hover image to zoom
$414.86 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Color
Blue
Product Highlight: Connection Type
Male Connection
Product Highlight: Amperage
600 Amps

Description

–
Features
  • Shatter and crack proof high durometer thermoplastic vulcanizate (TPV - Santoprene)
  • Color-coding provides fast and easy phase identification
  • Common applications: entertainment, oil and gas, mining operations, power distribution, construction sites, and other temporary power applications
  • Leviton's Rhino-Hide Single Pole Cam-Type Connectors supply temporary electrical power for both indoor and outdoor applications. These devices are designed for easy assembly and disassembly, without special tools.

Specifications
  • Sleeve Material: Santoprene
  • RoHS Compliant: FALSE
  • Color: Blue
  • Cable Range: 350-500MCM AWG
  • Contact Material: Brass
  • Connection Type: Crimp Tube
  • Max. Amperage: 600 Amp
  • Gender: Male
  • Max. Voltage: 600 Volt
  • Country of Origin: Mexico
  • Series: 23 Series

Specs

–
Voltage:

600V

Country of Origin:

Mexico

Color:

Blue

Connection Type:

Male

Amperage:

600

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy