Apply to be a TradeMaster!
Main product image of 20A, 250V 3-Phase, NEMA L15-20R, 3P, 4W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)
Magnifying glass
Hover image to zoom

20A, 250V 3-Phase, NEMA L15-20R, 3P, 4W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)

Brand:
Leviton
SKU:
2420-IG
Rating:
(0)
Q&A:
(0)
20A, 250V 3-Phase, NEMA L15-20R, 3P, 4W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)
Magnifying glass
Hover image to zoom
$25.86 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Orange
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Material
Valox 357

Description

–
Features
  • Leviton's Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.
  • L15-20R

Specifications
  • Cover Material: Valox 357
  • Grounding Screw: Chromated Brass
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Current Limiting: Full Rated Current
  • CSA: C22.2 No. 42
  • Grounding: Isolated Ground
  • Strap Material: Nickel-Plated Brass
  • Face Material: Valox
  • Phase: 3-Phase
  • Brand: V-0-Max
  • RoHS Compliant: TRUE
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Voltage: 250 VAC
  • Base Material: Valox
  • NEMA: WD-1 & WD-6
  • Country of Origin: Mexico
  • Feature: Isolated Ground
  • Flammability: Rated V-0 per UL 94
  • Color: Orange
  • Terminal ID: Marked on Device
  • Environment: Corrosive
  • Wire: 4
  • Terminal Clamps: Zinc-Plated Brass
  • Terminal Screws: Chromated Brass
  • Body Material: Valox 357
  • Screw Terminal Torque: 14-18 in-lbs
  • Operating Temperature: -40 °C to 60 °C
  • Pole: 3
  • UL Fed Spec: W-C-596
  • ANSI: C-73
  • Ground Clips: Nickel-Plated Brass
  • Dielectric Voltage: Withstands 2000V per UL498
  • Termination: Back & Side
  • Amperage: 20 A
  • NOM: 57
  • Warranty: Limited Lifetime Warranty
  • Line Contacts: Brass
  • Terminal Accom.: 14-8 AWG
  • UL: 498
  • Ground Contacts: Brass

Specs

–
Ground:

Isolated Ground

NEMA Rating:

WD-1

Poles:

3

Country of Origin:

Mexico

Terminations:

Back Wire

Side Wire

Amperage:

20

Color:

Orange

Warranty:

Lifetime Limited

Series:

V-0-Max

Material:

Valox 357

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy