Apply to be a TradeMaster!
Main product image of Industrial Grade Locking Plug, 20A, 3-Phase, 3P, NEMA L15-20P - Black/White (250V)
Magnifying glass
Hover image to zoom

Industrial Grade Locking Plug, 20A, 3-Phase, 3P, NEMA L15-20P - Black/White (250V)

Brand:
Leviton
SKU:
2421
Rating:
(1)
Q&A:
(0)
Industrial Grade Locking Plug, 20A, 3-Phase, 3P, NEMA L15-20P - Black/White (250V)
Magnifying glass
Hover image to zoom
$39.94 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
250v
Product Highlight: Color
Black, White
Product Highlight: Horse Power
3 HP
Product Highlight: Material
Nylon
Product Highlight: Amperage
20 Amps
Product Highlight: Grade
Industrial

Description

–
20 Amp, 250 Volt 3-Phase, NEMA L15-20P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - BLACK-WHITE
Leviton’s industry leading locking devices, such as our Black & White line of industrial grade plugs and connectors and receptacles, offer superior performance, long lasting reliability and other features that are backed by a lifetime warranty.

Specs

–
Voltage:

250v

Poles:

3

Type:

Locking Plug

Color:

Black

White

Horse Power:

3

NEMA Rating:

L15-20P

Material:

Nylon

Amperage:

20

Phase:

3

Grade:

Industrial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great price

We go through these pretty quick. I have been searching for a place I can get these at a reasonable price.
Mike
Colorado
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy