Apply to be a TradeMaster!
Main product image of Industrial Grade Locking Connector, 20A, 3P, NEMA L15-20R - Black (250V)
Magnifying glass
Hover image to zoom

Industrial Grade Locking Connector, 20A, 3P, NEMA L15-20R - Black (250V)

Brand:
Leviton
SKU:
2423
Rating:
(0)
Q&A:
(0)
Industrial Grade Locking Connector, 20A, 3P, NEMA L15-20R - Black (250V)
Magnifying glass
Hover image to zoom
$28.54 each
In Stock
In Stock
Get 24 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
250v
Product Highlight: Color
Black
Product Highlight: Horse Power
3 HP
Product Highlight: Material
Nylon
Product Highlight: Amperage
20 Amps
Product Highlight: Grade
Industrial

Description

–
20 Amp, 250 Volt 3-Phase, NEMA L15-20R, 3P, 4W, Locking Connector, Industrial Grade, Grounding, All Black
Leviton's industry leading locking devices, such as our Black & White line of industrial grade plugs and connectors and receptacles, offer superior performance, long lasting reliability and other features that are backed by a lifetime warranty.

Features:
  • AC Horsepower Rating: 3HP
  • Amperage: 20A
  • Grounding: Grounding
  • Phase: 3-Phase
  • Pole: 3
  • Voltage: 250 VAC
  • Wire: 4
  • Color: Black
  • Device Type: Locking Connector
  • NEMA: L15-20R
  • Wire Gauge: 14-10 AWG


Standards and Certifications:
  • ANSI: C-73
  • CSA C22.2 No. 42: File LR-406
  • NEMA: WD-6
  • NOM: 057
  • UL Fed Spec WC-596: File E13393
  • UL498: File E13393

Specs

–
Voltage:

250v

Poles:

3

Type:

Locking Connector

Color:

Black

Horse Power:

3

NEMA Rating:

L15-20R

Material:

Nylon

Amperage:

20

Phase:

3

Grade:

Industrial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy