Apply to be a TradeMaster!
Main product image of 20A, 480V 3-Phase, NEMA L16-20R, 3P, 4W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)
Magnifying glass
Hover image to zoom

20A, 480V 3-Phase, NEMA L16-20R, 3P, 4W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)

Brand:
Leviton
SKU:
2430-IG
Rating:
(0)
Q&A:
(0)
20A, 480V 3-Phase, NEMA L16-20R, 3P, 4W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)
Magnifying glass
Hover image to zoom
$26.36 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Orange
Product Highlight: Material
Valox 357
Product Highlight: Amperage
20 Amps
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
Features
  • UL V-0 flammability rating
  • Terminal identification molded into the body lasts longer than stamping
  • L16-20R
  • Nickel plated brass clamp type terminals support back and side wiring and resist corrosion
  • Single piece brass contact provides longer life and continuous conductivity vs multi-piece riveted styles
  • Extra thick, corrosion resistant nickel plated brass strap
  • Amperage, voltage, NEMA configuration, and Manufacturer molded into face lasts longer than stamping and makes for fast, easy identification and replacement
  • Color-coded voltage ID ring on face for quick visual identification

Specifications
  • Phase: 3-Phase
  • Ground Contacts: Brass
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Current Limiting: Full Rated Current
  • Ground Clips: Nickel-Plated Brass
  • Grounding Screw: Brass 8-32
  • Operating Temperature: -40 °C to 60 °C
  • Warranty: Limited Lifetime Warranty
  • NOM: 57
  • Terminal ID: Brass-Hot, Green-Ground, White-Neutral
  • NEMA: WD-6
  • At Rated Voltage: 5 HP
  • Pole: 3
  • Amperage: 20 A
  • Dielectric Voltage: Withstands 2000V per UL498
  • Base Material: Valox
  • Face Material: Valox
  • Country of Origin: Mexico
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Voltage: 480 VAC
  • UL: 498
  • Body Material: Valox 357
  • Color: Orange
  • Environment: Corrosive
  • CSA: C22.2 No. 42
  • Wire: 4
  • Line Contacts: Brass .040 Thick
  • Strap Material: Nickel-Plated Brass
  • Termination: Back & Side
  • Screw Terminal Torque: 14-18 in-lbs
  • Brand: V-0-Max
  • UL Fed Spec: W-C-596
  • Flammability: Rated V-0 per UL 94
  • Standards and Certifications: UL/CSA
  • ANSI: C-73
  • Terminal Screws: Brass 10-32
  • RoHS Compliant: TRUE
  • Cover Material: Valox 357
  • Feature: Isolated Ground
  • Grounding: Isolated Ground
  • Terminal Clamps: Zinc-Plated Brass
  • Terminal Accom.: 14-8 AWG

Specs

–
Color:

Orange

Poles:

3

Ground:

Isolated Ground

NEMA Rating:

WD-6

Terminations:

Side Wire

Back Wire

Series:

V-0-Max

Material:

Valox 357

Country of Origin:

Mexico

Amperage:

20

Warranty:

Lifetime Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy