Apply to be a TradeMaster!
Main product image of Three-Phase Industrial Grade Locking Connector, 20A, NEMA L16-20R - Black/White (3P, 480V)
Magnifying glass
Hover image to zoom

Three-Phase Industrial Grade Locking Connector, 20A, NEMA L16-20R - Black/White (3P, 480V)

Brand:
Leviton
SKU:
2433-LEVITON
Rating:
(0)
Q&A:
(0)
Three-Phase Industrial Grade Locking Connector, 20A, NEMA L16-20R - Black/White (3P, 480V)
Magnifying glass
Hover image to zoom
$21.97 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Industrial
Product Highlight: Voltage
480V
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Black, White
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Leviton’s industry leading locking devices, such as our Black & White line of industrial grade plugs and connectors and receptacles, offer superior performance, long lasting reliability and other features that are backed by a lifetime warranty.

Product Specifications:
  • At Rated Voltage: 5 HP
  • Amperage: 20 A
  • Grounding: Grounding
  • Poles: 3
  • Voltage: 480 VAC
  • Wires: 4
  • Color: Black-White
  • Device Type: Locking Connector
  • NEMA: L16-20R
  • Operating Temperature: -40°C to 60°C
  • Warranty: Limited Lifetime Warranty

Specs

–
Type:

Locking Connector

Grade:

Industrial

Voltage:

480V

Amperage:

20

Poles:

3

Color:

Black

White

AWG:

14-10

Operating Temp Range:

-40°C to 60°C

NEMA Rating:

L16-20R

Ground:

Grounding

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy