Apply to be a TradeMaster!
Main product image of 20A, 277/480V 3-Phase Y, NEMA L19-20R, 4P, 4W, Flush Mtg Locking Receptacle, Non-Grounding, V-0-MAX (Black)
Magnifying glass
Hover image to zoom

20A, 277/480V 3-Phase Y, NEMA L19-20R, 4P, 4W, Flush Mtg Locking Receptacle, Non-Grounding, V-0-MAX (Black)

Brand:
Leviton
SKU:
2450
Rating:
(0)
Q&A:
(0)
20A, 277/480V 3-Phase Y, NEMA L19-20R, 4P, 4W, Flush Mtg Locking Receptacle, Non-Grounding, V-0-MAX (Black)
Magnifying glass
Hover image to zoom
$23.82 each
In Stock
In Stock
Get 10 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Voltage: 277/480 VAC
  • UL Fed Spec: W-C-596
  • Strap Material: Nickel-Plated Brass
  • Ground Contacts: Brass
  • Grounding Screw: Chromated Brass
  • Terminal Screws: Chromated Brass
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Operating Temperature: -40 °C to 60 °C
  • Color: Black
  • Wire: 4
  • Country of Origin: Mexico
  • Face Material: Ultramid
  • Terminal Accom.: 14-8 AWG
  • Pole: 4
  • Warranty: Limited Lifetime Warranty
  • Body Material: Nylon
  • Line Contacts: Brass
  • CSA: C22.2 No. 42
  • Phase: 3-Phase WYE
  • Terminal ID: Marked on Device
  • NOM: 57
  • Flammability: Rated V-0 per UL 94
  • ANSI: C-73
  • Amperage: 20 A
  • RoHS Compliant: FALSE
  • Screw Terminal Torque: 14-18 in-lbs
  • Termination: Back & Side
  • UL: 498
  • Dielectric Voltage: Withstands 2000V per UL498
  • Cover Material: Valox 357
  • NEMA: WD-1 & WD-6
  • Current Limiting: Full Rated Current
  • Brand: V-0-Max
  • Terminal Clamps: Nickel-Plated Brass
  • Grounding: Non-Grounding
  • Environment: Corrosive
  • Base Material: Valox
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Device Type: Locking Receptacle

Specs

–
Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy