Apply to be a TradeMaster!
Main product image of 20A, 125 V/250V NEMA L14-20r, 3p, 4w, Flush Mtg Locking Receptacle, Grounding, Corrosion-resistant (Yellow)
Magnifying glass
Hover image to zoom

20A, 125 V/250V NEMA L14-20r, 3p, 4w, Flush Mtg Locking Receptacle, Grounding, Corrosion-resistant (Yellow)

Brand:
Leviton
SKU:
24CM-10
Rating:
(0)
Q&A:
(0)
20A, 125 V/250V NEMA L14-20r, 3p, 4w, Flush Mtg Locking Receptacle, Grounding, Corrosion-resistant (Yellow)
Magnifying glass
Hover image to zoom
$26.29 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Amperage
20 Amps
Product Highlight: Material
Valox 357
Product Highlight: Color
Yellow

Description

–
Features
  • Leviton's Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.
  • L14-20R

Specifications
  • Body Material: Valox 357
  • Terminal ID: Marked on Device
  • Terminal Screws: Nickel-Plated Brass
  • Pole: 3
  • Flammability: Rated V-0 per UL 94
  • Country of Origin: Mexico
  • Screw Terminal Torque: 10-14 in-lbs
  • Grounding Screw: Chromated Brass
  • Current Limiting: Full Rated Current
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • UL Fed Spec: W-C-596
  • Ground Contacts: Nickel-Plated Brass
  • Wire: 4
  • Strap Material: Nickel-Plated Brass
  • Grounding: Grounding
  • ANSI: C-73
  • Warranty: Limited Lifetime Warranty
  • Environment: Corrosive
  • Face Material: Nylon
  • Operating Temperature: -40 °C to 60 °C
  • Line Contacts: Nickel-Plated Brass
  • Cover Material: Valox 357
  • Dielectric Voltage: Withstands 2000V per UL498
  • Brand: V-0-Max
  • Terminal Clamps: Nickel-Plated Brass
  • Terminal Accom.: 14-8 AWG
  • NEMA: WD-1 & WD-6
  • Termination: Back
  • UL: 498
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • At Rated Voltage: 2 HP L-L/1 HP L-N
  • CSA: C22.2 No. 42
  • Warranty: Limited Lifetime Warranty
  • NOM: 57
  • Voltage: 125/250 VAC
  • RoHS Compliant: TRUE
  • Base Material: Nylon
  • Color: Yellow
  • Amperage: 20 A

Specs

–
Country of Origin:

Mexico

NEMA Rating:

WD-1

Warranty:

Lifetime Limited

Series:

V-0-Max

Terminations:

Back Wire

Amperage:

20

Material:

Valox 357

Poles:

3

Ground:

Grounding

Color:

Yellow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy