Apply to be a TradeMaster!
Main product image of 20A, 250V 3-phase, NEMA L15-20r, 3p, 4w, Flush Mtg Locking Receptacle, Grounding, Corrosion-resistant (Yellow)
Magnifying glass
Hover image to zoom

20A, 250V 3-phase, NEMA L15-20r, 3p, 4w, Flush Mtg Locking Receptacle, Grounding, Corrosion-resistant (Yellow)

Brand:
Leviton
SKU:
24CM-20
Rating:
(0)
Q&A:
(0)
20A, 250V 3-phase, NEMA L15-20r, 3p, 4w, Flush Mtg Locking Receptacle, Grounding, Corrosion-resistant (Yellow)
Magnifying glass
Hover image to zoom
$26.41 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Yellow
Product Highlight: Material
Valox 357
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
Features
  • L15-20R
  • Leviton's Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.

Specifications
  • Flammability: Rated V-0 per UL 94
  • Terminal Accom.: 14-8 AWG
  • Terminal ID: Marked on Device
  • NOM: 57
  • Amperage: 20 A
  • Pole: 3
  • RoHS Compliant: FALSE
  • Terminal Clamps: Nickel-Plated Brass
  • Termination: Back
  • Ground Contacts: Nickel-Plated Brass
  • Base Material: Nylon
  • Grounding: Grounding
  • Environment: Corrosive
  • Brand: V-0-Max
  • Cover Material: Valox 357
  • Warranty: Limited Lifetime Warranty
  • Current Limiting: Full Rated Current
  • Color: Yellow
  • ANSI: C-73
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Screw Terminal Torque: 10-14 in-lbs
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • UL Fed Spec: W-C-596
  • Face Material: Nylon
  • Terminal Screws: Nickel-Plated Brass
  • Wire: 4
  • Body Material: Valox 357
  • At Rated Voltage: 3 HP
  • Voltage: 250 VAC
  • CSA: C22.2 No. 42
  • Dielectric Voltage: Withstands 2000V per UL498
  • Strap Material: Nickel-Plated Brass
  • Phase: 3-Phase
  • NEMA: WD-1 & WD-6
  • Line Contacts: Nickel-Plated Brass
  • Operating Temperature: -40 °C to 60 °C
  • Grounding Screw: Chromated Brass
  • Country of Origin: Mexico
  • UL: 498

Specs

–
Amperage:

20

Color:

Yellow

Terminations:

Back Wire

Series:

V-0-Max

Country of Origin:

Mexico

NEMA Rating:

WD-1

Material:

Valox 357

Warranty:

Lifetime Limited

Poles:

3

Ground:

Grounding

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy