Apply to be a TradeMaster!
Main product image of 20A, 480V 3-phase, NEMA L16-20r, 3p, 4w, Flush Mtg Locking Receptacle, Grounding, Corrosion-resistant (Yellow)
Magnifying glass
Hover image to zoom

20A, 480V 3-phase, NEMA L16-20r, 3p, 4w, Flush Mtg Locking Receptacle, Grounding, Corrosion-resistant (Yellow)

Brand:
Leviton
SKU:
24CM-30
Rating:
(0)
Q&A:
(0)
20A, 480V 3-phase, NEMA L16-20r, 3p, 4w, Flush Mtg Locking Receptacle, Grounding, Corrosion-resistant (Yellow)
Magnifying glass
Hover image to zoom
$26.85 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Valox 357
Product Highlight: Color
Yellow
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Amperage
20 Amps

Description

–
Features
  • Leviton's Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.
  • L16-20R

Specifications
  • Phase: 3-Phase
  • Terminal Accom.: 14-8 AWG
  • Country of Origin: Mexico
  • Wire: 4
  • Line Contacts: Nickel-Plated Brass
  • UL: 498
  • Cover Material: Valox 357
  • NEMA: WD-1 & WD-6
  • NOM: 57
  • Strap Material: Nickel-Plated Brass
  • Ground Contacts: Nickel-Plated Brass
  • Termination: Back
  • Operating Temperature: -40 °C to 60 °C
  • Screw Terminal Torque: 10-14 in-lbs
  • At Rated Voltage: 5 HP
  • Base Material: Nylon
  • Color: Yellow
  • CSA: C22.2 No. 42
  • Dielectric Voltage: Withstands 2000V per UL498
  • Grounding: Grounding
  • Voltage: 480 VAC
  • Terminal Clamps: Nickel-Plated Brass
  • Face Material: Nylon
  • UL Fed Spec: W-C-596
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Amperage: 20 A
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Pole: 3
  • Warranty: Limited Lifetime Warranty
  • Body Material: Valox 357
  • Terminal ID: Marked on Device
  • RoHS Compliant: FALSE
  • Terminal Screws: Nickel-Plated Brass
  • Current Limiting: Full Rated Current
  • Flammability: Rated V-0 per UL 94
  • ANSI: C-73
  • Environment: Corrosive
  • Brand: V-0-Max
  • Grounding Screw: Chromated Brass

Specs

–
Ground:

Grounding

NEMA Rating:

WD-1

Material:

Valox 357

Color:

Yellow

Warranty:

Lifetime Limited

Amperage:

20

Country of Origin:

Mexico

Series:

V-0-Max

Terminations:

Back Wire

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy