Apply to be a TradeMaster!
Main product image of 20A, 120/208V 3-Phase Y, NEMA L21-20R, 4P, 5W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)
Magnifying glass
Hover image to zoom

20A, 120/208V 3-Phase Y, NEMA L21-20R, 4P, 5W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)

Brand:
Leviton
SKU:
2510-IG
Rating:
(0)
Q&A:
(0)
20A, 120/208V 3-Phase Y, NEMA L21-20R, 4P, 5W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)
Magnifying glass
Hover image to zoom
$28.80 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Orange
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Material
Valox 357
Product Highlight: Amperage
20 Amps

Description

–
Features
  • L21-20R
  • Leviton's Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.

Specifications
  • Country of Origin: Mexico
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Grounding: Isolated Ground
  • UL Fed Spec: W-C-596
  • Dielectric Voltage: Withstands 2000V per UL498
  • Amperage: 20 A
  • Body Material: Valox 357
  • Face Material: Nylon
  • Grounding Screw: Chromated Brass
  • ANSI: C-73
  • Warranty: Limited Lifetime Warranty
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Terminal ID: Marked on Device
  • Base Material: Nylon
  • Line Contacts: Brass
  • Strap Material: Nickel-Plated Brass
  • Current Limiting: Full Rated Current
  • Color: Orange
  • Termination: Back & Side
  • Cover Material: Valox 357
  • Terminal Accom.: 14-8 AWG
  • Environment: Corrosive
  • Screw Terminal Torque: 14-18 in-lbs
  • Warranty: Limited Lifetime Warranty
  • RoHS Compliant: TRUE
  • CSA: C22.2 No. 42
  • Operating Temperature: -40 °C to 60 °C
  • UL: 498
  • Voltage: 120/208 VAC
  • Ground Contacts: Brass
  • Phase: 3-Phase WYE
  • NOM: 57
  • Feature: Isolated Ground
  • Terminal Screws: Chromated Brass
  • NEMA: WD-1 & WD-6
  • Flammability: Rated V-0 per UL 94
  • Ground Clips: Nickel-Plated Brass
  • Pole: 4
  • Brand: V-0-Max
  • Clamp Nuts: Nickel-Plated Brass
  • Wire: 5
  • Terminal Clamps: Zinc-Plated Brass

Specs

–
Color:

Orange

Series:

V-0-Max

Poles:

4

Warranty:

Lifetime Limited

Country of Origin:

Mexico

Ground:

Isolated Ground

Terminations:

Side Wire

Back Wire

Material:

Valox 357

Amperage:

20

NEMA Rating:

WD-1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy