Apply to be a TradeMaster!
Main product image of Industrial Grade Locking Plug, 4P, 20A, NEMA L21-20P - Black/White (120/208V)
Magnifying glass
Hover image to zoom

Industrial Grade Locking Plug, 4P, 20A, NEMA L21-20P - Black/White (120/208V)

Brand:
Leviton
SKU:
2511
Rating:
(0)
Q&A:
(0)
Industrial Grade Locking Plug, 4P, 20A, NEMA L21-20P - Black/White (120/208V)
Magnifying glass
Hover image to zoom
$21.88 each
Backorder
Backorder
Get it Mon, Sep 21 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Grade
Industrial
Product Highlight: Voltage
120/208V
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Yellow
Product Highlight: Warranty
Limited Lifetime Warranty

Description

Leviton’s industry leading locking devices, such as our Black & White line of industrial grade plugs and connectors and receptacles, offer superior performance, long lasting reliability and other features that are backed by a lifetime warranty.

Product Specifications:
  • Device Type: Locking Plug
  • Color: Black & White
  • At Rated Voltage: 2 HP
  • Amperage: 20 A
  • Grounding: Grounding
  • Poles: 4
  • Voltage: 120/208 VAC
  • Wires: 5
  • NEMA: L21-20P
  • Environment: Dry
  • Operating Temperature: -40°C to 60°C
  • Warranty: Limited Lifetime Warranty

Specs

Type:

Locking Plug

Grade:

Industrial

Voltage:

120/208V

Amperage:

20

Color:

Yellow

Poles:

4

Operating Temp Range:

-40°C to 60°C

NEMA Rating:

L21-20P

AWG:

14-10

Ground:

Grounding

Warranty:

Limited Lifetime

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy