Apply to be a TradeMaster!
Main product image of 20A, 277/480V 3-Phase Y, NEMA L22-20R, 4P, 5W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)
Magnifying glass
Hover image to zoom

20A, 277/480V 3-Phase Y, NEMA L22-20R, 4P, 5W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)

Brand:
Leviton
SKU:
2520-IG
Rating:
(0)
Q&A:
(0)
20A, 277/480V 3-Phase Y, NEMA L22-20R, 4P, 5W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)
Magnifying glass
Hover image to zoom
$30.86 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Orange
Product Highlight: Amperage
20 Amps
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Material
Valox 357

Description

–
Features
  • Leviton's Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.
  • L22-20R

Specifications
  • Feature: Isolated Ground
  • Ground Clips: Nickel-Plated Brass
  • Screw Terminal Torque: 14-18 in-lbs
  • ANSI: C-73
  • RoHS Compliant: TRUE
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • NOM: 57
  • CSA: C22.2 No. 42
  • Flammability: Rated V-2 per UL 94
  • Terminal Screws: Brass 10-32
  • Dielectric Voltage: Withstands 2000V per UL498
  • Line Contacts: Brass .040 Thick
  • At Rated Voltage: 5 HP
  • UL: 498
  • Amperage: 20 A
  • Brand: V-0-Max
  • Phase: 3-Phase WYE
  • Body Material: Valox 357
  • Strap Material: Nickel-Plated Brass
  • Ground Contacts: Brass
  • Termination: Back & Side
  • Grounding Screw: Chromated Brass
  • Cover Material: Valox 357
  • Color: Orange
  • Face Material: Nylon
  • Current Limiting: Full Rated Current
  • Wire: 5
  • Clamp Nuts: Nickel-Plated Brass
  • NEMA: WD-6
  • Terminal Clamps: Zinc-Plated Brass
  • Pole: 4
  • Voltage: 277/480 VAC
  • Terminal Accom.: 14-8 AWG
  • Terminal ID: Brass-Hot, Green-Ground, White-Neutral
  • Environment: Corrosive
  • Warranty: Limited Lifetime Warranty
  • Grounding: Isolated Ground
  • UL Fed Spec: W-C-596
  • Operating Temperature: -40 °C to 60 °C
  • Standards and Certifications: UL/CSA
  • Country of Origin: Mexico
  • Base Material: Nylon
  • Product ID: Ratings and NEMA I.D. permanently marked on device

Specs

–
NEMA Rating:

WD-6

Terminations:

Back Wire

Side Wire

Color:

Orange

Ground:

Isolated Ground

Poles:

4

Country of Origin:

Mexico

Amperage:

20

Warranty:

Lifetime Limited

Material:

Valox 357

Series:

V-0-Max

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy