Apply to be a TradeMaster!
Main product image of 20A, 277/480V 3-Phase Y, NEMA L22-20R, 4P, 5W, Flush Mtg Locking Receptacle, Grounding, V-0-MAX (Black)
Magnifying glass
Hover image to zoom

20A, 277/480V 3-Phase Y, NEMA L22-20R, 4P, 5W, Flush Mtg Locking Receptacle, Grounding, V-0-MAX (Black)

Brand:
Leviton
SKU:
2520-LEVITON
Rating:
(0)
Q&A:
(0)
20A, 277/480V 3-Phase Y, NEMA L22-20R, 4P, 5W, Flush Mtg Locking Receptacle, Grounding, V-0-MAX (Black)
Magnifying glass
Hover image to zoom
$26.12 each
In Stock
In Stock
Get 8 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • L22-20R
  • Leviton's Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.

Specifications
  • Grounding Screw: Chromated Brass
  • Body Material: Nylon
  • Warranty: Limited Lifetime Warranty
  • NEMA: WD-1 & WD-6
  • Terminal Screws: Chromated Brass
  • Termination: Back & Side
  • Ground Contacts: Brass
  • Operating Temperature: -40 °C to 60 °C
  • Color: Black
  • Terminal ID: Marked on Device
  • NOM: 57
  • Line Contacts: Brass
  • UL Fed Spec: W-C-596
  • CSA: C22.2 No. 42
  • Base Material: Nylon
  • Country of Origin: Mexico
  • Dielectric Voltage: Withstands 2000V per UL498
  • RoHS Compliant: TRUE
  • Screw Terminal Torque: 14-18 in-lbs
  • Pole: 4
  • ANSI: C-73
  • Face Material: Nylon
  • Torque Range: 14-16 in-lbs
  • Brand: V-0-Max
  • Cover Material: Valox 357
  • Strap Material: Nickel-Plated Brass
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Flammability: Rated V-0 per UL 94
  • Clamp Nuts: Nickel-Plated Brass
  • Grounding: Grounding
  • Terminal Clamps: Nickel-Plated Brass
  • Device Type: Locking Receptacle
  • Current Limiting: Full Rated Current
  • Terminal Accom.: 14-8 AWG
  • Wire: 5
  • Phase: 3-Phase WYE
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Voltage: 277/480 VAC
  • Amperage: 20 A
  • Environment: Corrosive
  • UL: 498

Specs

–
Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy