Apply to be a TradeMaster!
Main product image of 15A 1-Gang Floor Box Assembly, Commercial Grade, Self-grounding
Magnifying glass
Hover image to zoom

15A 1-Gang Floor Box Assembly, Commercial Grade, Self-grounding

Brand:
Leviton
SKU:
25249-FBA
Rating:
(0)
Q&A:
(0)
15A 1-Gang Floor Box Assembly, Commercial Grade, Self-grounding
Magnifying glass
Hover image to zoom
$99.99 each
In Stock
In Stock
Get 16 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Color
Ivory
Product Highlight: Amperage
15 Amps

Description

–
Features
  • 5-15R
  • For low profile, in-floor receptacle installations, our Floor Box Receptacle Assemblies are the perfect fit. Available in both 15 & 20 Amp 1- and 2-gang configurations, these devices are suitable for wood frame construction with carpet, wood, tile, and vinyl finished flooring. Common applications include a variety of uses from home office workstations to high-end stages and entertainment venues.

Specifications
  • NEMA: WD-1 & WD-6
  • Line Contacts: Brass Triple-Wipe .031 Thick
  • Product ID: Ratings are permanently marked on device
  • Country of Origin: Mexico
  • Face Material: Nylon
  • RoHS Compliant: FALSE
  • Dielectric Voltage: Withstands 2000V per UL498
  • Flammability: Rated V-2 per UL 94
  • Clamp Nuts: Zinc-Plated Steel
  • Certification/Listing: cCSAus, NOM-ANCE
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Strap Material: Zinc-Plated Steel
  • Wire: 3
  • Terminal Accom.: 14-10 AWG
  • Terminal Screws: Brass 8-32
  • Applicable Standards: UL 498, UL514A, CSA C22.2 No. 42, CSA C22.2 No 18.1-04
  • Termination: Back & Side
  • Body Material: Nylon
  • ANSI: C-73
  • Floorplate Material: Solid Brass 0.060 In Thick
  • Ground Clips: Brass-Plated
  • Pole: 2
  • Current Limiting: Full Rated Current
  • Grounding: Self Grounding
  • Amperage: 15 A
  • At Rated Voltage: 1/2 HP
  • Operating Temperature: -40 °C to 60 °C
  • Voltage: 125 VAC
  • Grounding Screw: Brass 8-32
  • Color: Ivory
  • Temperature Rise: Max 30C after 50 cycles OL at 150 percent rated current
  • Type: Wood Frame

Specs

–
NEMA Rating:

WD-1

Terminations:

Back Wire

Side Wire

Material:

Nylon

Ground:

Self-Grounding

Color:

Ivory

Amperage:

15

Poles:

2

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy