Shop Klein Tools Limited Time Promotion
Main product image of 20A, 347/600V 3PY, NEMA L23-20R, 4P, 5W, Flush Mtg Locking Receptacle, Isolated Ground (Orange)
Magnifying glass
Hover image to zoom

20A, 347/600V 3PY, NEMA L23-20R, 4P, 5W, Flush Mtg Locking Receptacle, Isolated Ground (Orange)

Brand:
Leviton
SKU:
2530-IG
Rating:
(0)
Q&A:
(0)
20A, 347/600V 3PY, NEMA L23-20R, 4P, 5W, Flush Mtg Locking Receptacle, Isolated Ground (Orange)
Magnifying glass
Hover image to zoom
$31.52 each
Out of Stock
Out of Stock
Get it Wed, Oct 28 - Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Material
Valox 357
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Orange

Description

–
Features
  • Leviton's Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.
  • L23-20R

Specifications
  • Line Contacts: Brass .040 Thick
  • UL Fed Spec: W-C-596
  • Cover Material: Valox 357
  • Terminal Accom.: 14-8 AWG
  • Feature: Isolated Ground
  • Wire: 5
  • Flammability: Rated V-2 per UL 94
  • Standards and Certifications: UL/CSA
  • NOM: 57
  • Country of Origin: United States
  • ANSI: C-73
  • NEMA: WD-6
  • Terminal Screws: Brass 10-32
  • Body Material: Valox 357
  • Color: Orange
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • CSA: C22.2 No. 42
  • Operating Temperature: -40 °C to 60 °C
  • Voltage: 347/600 VAC
  • Terminal ID: Brass-Hot, Green-Ground, White-Neutral
  • Current Limiting: Full Rated Current
  • Pole: 4
  • Dielectric Voltage: Withstands 2000V per UL498
  • Environment: Corrosive
  • At Rated Voltage: 5 HP
  • Strap Material: Nickel-Plated Brass
  • Face Material: Nylon
  • Base Material: Nylon
  • Grounding: Isolated Ground
  • Warranty: Limited Lifetime Warranty
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Phase: 3-Phase WYE
  • Terminal Clamps: Zinc-Plated Brass
  • Clamp Nuts: Nickel-Plated Brass
  • Ground Clips: Nickel-Plated Brass
  • Amperage: 20 A
  • UL: 498
  • Termination: Back & Side
  • RoHS Compliant: TRUE
  • Screw Terminal Torque: 14-18 in-lbs
  • Ground Contacts: Brass
  • Brand: V-0-Max
  • Grounding Screw: Chromated Brass

Specs

–
Terminations:

Side Wire

Back Wire

Warranty:

Lifetime Limited

Material:

Valox 357

NEMA Rating:

WD-6

Poles:

4

Amperage:

20

Series:

V-0-Max

Color:

Orange

Ground:

Isolated Ground

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy